Shop All Needle Nose Pliers
Knipex
6 1/2 in 22 Round Nose Plier Multi-Component Grip Handle
Mfr # 22 05 160
Zoro # G1679301
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length Standard
- Jaw Width 1/8 in
- Features Finely Ground, Short Jaws, Smooth Tips
- Material Special Tool Steel
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 22 05 160
- Zoro # G1679301
- UPC # 843221004217
- Country of Origin Germany
- Category Needle Nose Pliers
Dimensions
Overall Length | Standard |
Jaw Width | 1/8 in |
Tip Width | 3/32 in |
Jaw Length | 1 1/4 in |
Tip Diameter | 3 mm |
Overall Length Range | 6 - 8 in |
Description
The KNIPEX 22 05 160 Round Nose Plier is a high-quality tool that you will find yourself using over and over again. This round nose plier has smooth tips and finely ground jaws for precise work. It bends wire loops, making it the perfect choice for your electrical projects. The pliers have short jaws with 1 3/16" jaw length and 1/8" jaw width. They are made of special tool steel and feature a multi-component grip handle that ensures comfortable use even in wet conditions. If you want to get your job done right, you need the KNIPEX 22 05 160 Round Nose Plier.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Digital Caliper, SS, 0-8"/0-200mm Range (1188-200A)
- EKLIND Ergonomic T30 Tip Size, 6 in Long (68630)
- STANLEY Box Beam Level, 72 in L, 3Vial, 2Hang Hole, NonMagnetic, Aluminum, BlackYellow (43-572)
- MILESCRAFT Shelf Jig, Create .25in and 5mm Shelf Pin Holes for Cabinets. Standard 32mm Spacing. (1343)
- KNIPEX 4 1/2 in Chain Nose Plier Multi-Component Grip Handle (35 22 115)
- KNIPEX 8 in Long Nose Plier, Side Cutter Multi-Component Grip Handle (26 15 200)
- KNIPEX 8 in Bent Long Nose Plier, Side Cutter Multi-Component Grip Handle (26 22 200)
- KNIPEX 11 in Needle Nose Plier Dipped Handle (28 81 280 SBA)
- KNIPEX 6 1/4 in Long Nose Plier Multi-Component Grip Handle (31 15 160)
- KNIPEX 8 21/32 in Needle Nose Plier Dipped Handle (98 62 02)
- WESTWARD 32 1/2 in Tire Chain Repair Plier TPR Grip Handle (45FF36)
- Knipex Needle Nose Pliers