Shop All Open End Wrenches
Knipex
5/8" Open-End Wrench
Mfr # 98 00 5/8
Zoro # G6556812
product price: $32.25
/ea
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 1/2 in
- Size 5/8"
- Features 1000VAC Rated, Insulated, Meets Insulation Standard: IEC 60900 DIN EN 60900
- Finish Chrome
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 98 00 5/8
- Zoro # G6556812
- UPC # 843221006617
- Country of Origin Ireland
- Category Open End Wrenches
Dimensions
Overall Length | 6 1/2 in |
Size | 5/8" |
Head Size | 5/8 in |
Wrench Head Sizes | 5/8 in |
Wrench Length Style | Standard |
Overall Width | 1 1/2 in |
Description
Open End Wrench, Alloy Steel, Chrome, Head Size 5/8 in, Overall Length 6 1/2 in, 15 Degrees , Head Thickness 17/64 in, Insulated Yes, SAE, Single End, Rounded, One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Chipping Hammer Chisel, 0.580 In., 9 In. (4MGY7)
- LENOX Band Saw Blade, 19 ft. L, 2" W, 2/3 TPI, 0.063" Thick, Steel (1808110)
- MILWAUKEE TOOL Stator & Pcba Assy (ML14-20-1120)
- KEO Counterbore, 1/32 Clearance, Size 1/4, Co (55217)
- KNIPEX 1/2" Open-End Wrench (98 00 1/2)
- KNIPEX 3/4" Open-End Wrench (98 00 3/4)
- KNIPEX 5/16" Open-End Wrench (98 00 5/16)
- KNIPEX 19mm Open-End Wrench (98 00 19)
- KNIPEX 13mm Open-End Wrench (98 00 13)
- KNIPEX 22mm Open-End Wrench (98 00 22)
- TEKTON 1-11/16 Inch Angle Head Open End Wrench (WAE83043)
- Knipex Open End Wrenches