Shop All Open End Wrenches
Knipex
5/16" Open-End Wrench
Mfr # 98 00 5/16
Zoro # G6477055
original price:
$26.24
6% off
new price: $24.65
/ea
$24.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 1/4 in
- Size 5/16"
- Features 1000VAC Rated, Insulated, Meets Insulation Standard: IEC 60900 DIN EN 60900
- Finish Chrome
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 98 00 5/16
- Zoro # G6477055
- UPC # 843221006600
- Country of Origin Ireland
- Category Open End Wrenches
Dimensions
Overall Length | 4 1/4 in |
Size | 5/16" |
Wrench Head Sizes | 5/16 in |
Head Size | 5/16 in |
Wrench Length Style | Standard |
Overall Width | 55/64 in |
Description
The KNIPEX 98 00 5/16" Open-End Wrench is the ideal tool for your mechanical applications. It is made from alloy steel and has a chrome vanadium finish, making it durable and easy to clean. The open end wrench has a total length of 4 1/4 in.. The one piece handle offers comfort while using this wrench. With head sizes of 5/16 in., this open end wrench has an overall width of 55/64 in.. It features 1000VAC rated, insulated construction that meets insulation IEC 60900 DIN EN 60900. When you need to get into tight spaces with ease, you will want to equip yourself with the KNIPEX 98 00 5/16" Open End Wrench.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Angle Open End Wrench Set, 9 Pc, Satin (J3200D)
- MILWAUKEE TOOL SDS-MAX 4CT MX4 1-3/8" X 18" X 23" (48-20-3980)
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 17/32, End Mill Style: Ball (21234)
- BAHCO Bahco Flat File, Ergo, 8", Bastard, 25 TPI (1-110-08-1-2)
- KNIPEX 17mm Open-End Wrench (98 00 17)
- KNIPEX 10mm Open-End Wrench (98 00 10)
- KNIPEX 7mm Open-End Wrench (98 00 07)
- KNIPEX 3/4" Open-End Wrench (98 00 3/4)
- KNIPEX 9/16" Open-End Wrench (98 00 9/16)
- KNIPEX 13mm Open-End Wrench (98 00 13)
- TEKTON 7 mm Angle Head Open End Wrench (WAE84007)
- Knipex Open End Wrenches