Shop All Cable and Wire Cutters
Knipex
5" Precision Electronics Side Cutter ESD, Ergonomic Grip
Mfr # 79 62 125 ESD
Zoro # G7579801
product price: $75.59
/ea
Free Shipping & Returns
$75.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 5 in
- Material Ball Bearing Chrome Steel
- Finish Polished
- Insulated / Uninsulated Uninsulated
- Jaw Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 79 62 125 ESD
- Zoro # G7579801
- UPC # 843221013813
- Country of Origin Germany
- Category Cable and Wire Cutters
Dimensions
Overall Length | 5 in |
Jaw Width | 1/2 in |
Jaw Length | 1/2 in |
Tip Width | 1/4 in |
Cutter Length | 1/2 in |
Maximum Wire Cutting Diameter | 0.031 in |
Overall Length Range | Less than 6 in |
Description
Diagonal Cutting Plier, Plier Type Precision Diagonal Cutting Pliers, Cut Profile Flush, Cutter Type Precision Diagonal Cutting Pliers, ESD-Safe Yes, Insulated No, Non-Sparking No, Head Offset Angle 0 Degrees , Nose Shape Pointed, Overall Length 5 in, Maximum Jaw Opening 0 in, Jaw Length 1/2 in, Jaw Width 1/2 in, Jaw Opening Type Spring Return, Grip Style Deluxe Cushion, Maximum Wire Cutting Diameter 0.031 in, Voltage Rating Not Rated, Tether Ready No, Additional Tool Functions Wire Cutter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Rotary Hammer Accessory (HS1402)
- PROTO 3/8 in Drive, Torx(R) Metric Socket, 12 Points (J5225MN)
- STM 18 x 212 Cobalt Square Ground Tool Bit (102000)
- DIABLO 9" L x Metal Cutting Reciprocating Saw Blade (DS0910CF)
- KNIPEX 6-1/4" Cable Shears, Shear Cut (95 12 165 T BKA)
- KNIPEX ACSR Cable Cutter, 13 1/2" Ratcheting AC (95 32 340 SR US)
- KNIPEX Wire Rope Shears, 7 1/2" Wire Rope Shear (95 62 190)
- KNIPEX 12-1/2" Cable Cutter, Center Cut, 3-Stage, Ergonomic Grip (95 32 320)
- KNIPEX KNIPEX® 95 05 165 Combination Shears 6-1/2" OAL (95 05 165)
- KNIPEX 4-3/4" Precision Electronics Side Cutter, ESD, Ergonomic Grip (79 02 120 ESD)
- WESTWARD Wire Rope Cutter, Shear Cut, 7 1/2 in, (1YNA8)
- Knipex Knives, Cutters & Snips