Shop All Tongue & Groove Pliers
Knipex
5 in V-Jaw Tongue and Groove Plier Serrated, Plastic Grip
Mfr # 87 03 125
Zoro # G1679259
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plier Jaw Style V-Jaw
- Features Adjustment At The Touch Of A Button Directly On The Work Piece, Box-Joint Design, Fine Adjustment, Gripping Surfaces With Special Hardened Teeth, High Stability Because Of Double Guide, Low Hand Force Required, Low Wear And Reliable Gripping, No Slipping On The Work Piece, Pinch Guard, Reliable Catching Of The Hinge Bolt, Self-Locking On Pipes And Nuts
- Material Chrome Vanadium Electric Steel
- Finish Chrome Plated
- Jaw Width 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 87 03 125
- Zoro # G1679259
- UPC # 843221020354
- Country of Origin Germany
- Category Tongue & Groove Pliers
Dimensions
Overall Length | 5 in |
Jaw Width | 3/4 in |
Jaw Length | 7/8 in |
Overall Length Range | Less than 6 in |
Description
The KNIPEX 87 03 125 5" Knipex Cobra Water Pump Pliers are ideal for holding, gripping and turning. The jaws feature serrated edges to provide a firm grip on the material being worked on. These pliers have an adjustment type of groove joint, allowing you to adjust jaw opening according to your preference. With chrome vanadium electric steel construction, these pliers are sturdy and corrosion resistant. You can use them for gripping, holding and turning without worrying about them slipping or breaking off at the most inopportune time. They have a jaw width of 3/4 in., max jaw opening of 1 in., overall length of 5 in., and a V-jaw style plier jaw. The KNIPEX 87 03 125 5" Knipex Cobra Water Pump Pliers are designed with professional tradesmen like yourself in mind.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS .0845 HSS Chucking Reamer Straight Flute Straight Shank (5473512)
- MELIN TOOL CO 1/8" Carbide 118 Deg. Jobber Length Drill Bit (HDR-1/8)
- DREMEL Cutting Wheel, 3-1/2 in. dia. (US510-01)
- MORSE Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 10 TPI, 0.025" Thick, Carbon Steel (ZHEDR10 -7'9-1/2)
- KNIPEX 10 in V-Jaw Tongue and Groove Plier Serrated, Plastic Grip (87 03 250)
- KNIPEX 7 1/4 in V-Jaw Tongue and Groove Plier Serrated, Plastic Grip (87 03 180)
- KNIPEX 12 in V-Jaw Tongue and Groove Plier Serrated, Plastic Grip (87 03 300)
- KNIPEX 12 in Knipex Cobra V-Jaw Tongue and Groove Plier Serrated, Plastic Grip (87 01 300)
- KNIPEX 7 1/4 in Knipex Alligator V-Jaw Tongue and Groove Plier Serrated, Plastic Grip (88 01 180)
- KNIPEX 7 1/4 in Knipex Cobra V-Jaw Water Pump Plier Serrated, Bi-Material Grip (87 02 180 T BKA)
- ROADPRO Diagonal Multi-Groove Joint Pliers, 8" (RPS5537)
- Knipex Tongue & Groove Pliers