Shop All Needle Nose Pliers
Knipex
5 in Round Nose Plier Plastic Coated Handle
Mfr # 37 43 125
Zoro # G4851211
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5 in
- Jaw Width 5/16 in
- Features Chrome Plated Pliers, Precision Tips
- Material Special Tool Steel
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 37 43 125
- Zoro # G4851211
- UPC # 843221012250
- Country of Origin Germany
- Category Needle Nose Pliers
Dimensions
Overall Length | 5 in |
Jaw Width | 5/16 in |
Tip Width | 1/32 in |
Jaw Length | 1 1/16 in |
Maximum Wire Cutting Diameter | 0.125 in |
Description
Round Nose Plier, Plier Type Flat Nose Pliers, Nose Shape Flat, Jaw Bend 0 Degrees , ESD-Safe No, Overall Length 5 in, Maximum Jaw Opening 1 1/4 in, Jaw Length 1 1/8 in, Tip Width 5/64 in, Additional Tool Functions Cutter, Jaw Thickness 3/8 in, Non-Sparking No, Voltage Rating Not Rated, Application Adjusting, Bending, Gripping, Holding, Ultra Fine Assembly Work in Electronics and Fine Mechanics, Cutting Capacities 1/8 in Hard Wire, 3/32 in Medium Hard Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 7/8 in. x 12 x 17 in. 4-Cutter MX4 SDS-MAX Rotary Hammer Drill Bit (48-20-3945)
- MILWAUKEE TOOL 1" Drive Deep Impact Socket 1 1/4 in Size, Deep Socket, Black Phosphate (49-66-6508)
- BOJO TOOLS Forked Angled Pry Tool Extreme Material (ATH-90-XNGL)
- KEO 3/8 90 deg ZErO Flute CO Deburring Tool (53521)
- KNIPEX 6 1/4 in 22 Needle Nose Plier Cushion Grip Handle (22 08 160 SBA)
- KNIPEX Long Nose 40 deg Angled Pliers w/Cutting (26 21 200 SBA)
- KNIPEX 6 13/64 in Long Nose Plier, Side Cutter Plastic Coated Handle (27 01 160)
- KNIPEX 8 in Needle Nose Plier, Side Cutter Dipped Handle (26 11 200 SBAS1)
- KNIPEX Round Nose Plier, 5-1/4" L, 5/16" Jaw (19 03 130)
- KNIPEX 8 in Needle Nose Plier Plastic Coated Handle (28 21 200)
- AVEN Pliers Chain, Nose, 5" Smooth Jaws (10302)
- Knipex Pliers