Shop All Cutting Pliers
Knipex
5 in Precision Diagonal Cutting Plier Flush Cut Uninsulated
Mfr # 79 22 125
Zoro # G7040941
original price:
$79.35
9% off
new price: $72.19
/ea
$72.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Approx. 20 % Lighter Than Conventional Electronics Pliers, Forged, Manifold Oil-Hardened, Very Precisely Ground and Sharp Cutting Edges With Very Small Bevels for Precise Cutting Work on Small Electronic Components
- Handle Type Ergonomic
- Jaw Length 3/8 in
- Jaw Width 1/2 in
- Material Chrome Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 79 22 125
- Zoro # G7040941
- UPC # 843221013745
- Country of Origin Germany
- Category Cutting Pliers
Dimensions
Jaw Length | 3/8 in |
Jaw Width | 1/2 in |
Overall Length | 5 in |
Tip Width | 1/4 in |
Cutter Length | 3/8 in |
Maximum Wire Cutting Diameter | 1.7 mm |
Overall Length Range | Less than 6 in |
Description
The KNIPEX 79 22 125 5" Precision Diagonal Cutting Plier is a high-quality tool you will want to equip yourself with. It is the ideal tool for cutting up to 64 HRC. The chrome steel pliers have a burnished finish and polished head, providing both strength and corrosion resistance. The diagonal cutting pliers has an application of wire cuts up to 64 HRC. Its overall length is 5 in., jaw length is 25/64 in., jaw width is 7/16 in., capacity 680 cu in., handle material multi component, handle type ergonomic, and finish burnished pliers, polished head. With the KNIPEX 79 22 125 5" Precision Diagonal Cutting Plier on hand, you can cut through wires with ease.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALDMANN Omnivue LED, 120V, 35" Reach w/Clamp (113178005)
- PELICAN Black Protective Case, 24.76"L x 15.5"W x 8.24"D (015550-0011-110)
- COMMSCOPE Replacement for Commscope Mcpt-3812 (MCPT-3812 COMMSCOPE)
- COBRA CARBIDE Endmill, 30 Deg Endmills AlTiN Coated, 3/8 (27072)
- KNIPEX 90 Deg Tips, Spare For Snap Ring Pliers (46 29 A51)
- KNIPEX Knipex Electronics Super Knips Cutter W/ Multi Component Handle (78 61 125)
- KNIPEX 5 in 79 Precision Diagonal Cutting Plier Standard Cut Pointed Nose Uninsulated (79 32 125 ESD)
- KNIPEX Knipex 7401200 8 in. High Leverage Diagonal Cutters (KNT-7401200)
- KNIPEX 8 3/4 in End Cutting Plier Uninsulated (50 01 225)
- KNIPEX Diagonal Cutters, 7", 25 Degrees (9O 21-180)
- EREM 6 1/8 in Diagonal Cutting Plier Flush Cut Uninsulated (622NB)
- Knipex Pliers