Shop All Cutting Pliers
Knipex
5 in Precision Diagonal Cutting Plier Flush Cut Uninsulated
Mfr # 79 22 125 ESD
Zoro # G6587917
Free Shipping & Returns
$79.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Very Small Bevel; Low-Friction Double Spring; Ergonomically Optimized Handle Covers; Forged, Manifold Oil-Hardened
- Handle Type Ergonomic
- Jaw Length 3/8 in
- Jaw Width 1/2 in
- Material Chrome Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Knipex
- MFR # 79 22 125 ESD
- Zoro # G6587917
- UPC # 843221013738
- Country of Origin Germany
- Category Cutting Pliers
Dimensions
Jaw Length | 3/8 in |
Jaw Width | 1/2 in |
Overall Length | 5 in |
Tip Width | 1/4 in |
Maximum Wire Cutting Diameter | 1.7 mm |
Cutter Length | 3/8 in |
Overall Length Range | Less than 6 in |
Description
Precision Diagonal Cutting Plier, Plier Type Precision Diagonal Cutting Pliers, Cut Profile Flush, ESD-Safe Yes, Insulated No, Non-Sparking No, Head Offset Angle 0 Degrees , Overall Length 5 in, Jaw Length 3/8 in, Jaw Width 1/2 in, Jaw Opening Type Spring Return, Maximum Wire Cutting Diameter 1.7 mm, Voltage Rating Not Rated, Tether Ready Yes, Additional Tool Functions Wire Cutter, Cutter Length 3/8 in, Cutter Location Side, Finish Polished, For Wire/Cable Type Medium-Hard Wire, Soft Wire
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 3/8" Drive 6 Point Metric, 14mm Universal Joint Socket, Chrome (D008714)
- MILWAUKEE TOOL 6 in. Diamond Ultra Dry Core Bit (48-17-0160)
- BOSCH Digital Angle Finder, 0 deg. to 270 deg. (GAM 270 MFL)
- INNOVATIVE COMPONENTS Button Handle Lock Pin w/Ring, 1, 3/16, SS (GL3X1000B----X0)
- KNIPEX 5 1/2 in 74 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (74 01 140)
- KNIPEX Knipex KNP7421-8 8in. Ultra High Leverage Diagonal Cutter Pliers with 12 Degree Curved Head (KNP7421-8)
- KNIPEX High Leverage Diagonal Cutters 10 (74 01 250)
- KNIPEX 9 3/4 in End Cutting Plier Uninsulated (50 01 250)
- KNIPEX High Leverage Diagonal Cutters, 10", 12deg (74 22 250 SBA)
- KNIPEX Crimping Pliers (97 52 09)
- S&G TOOL AID CORPORATION Tool Aid TA87880 18" Urethane Cut Out Knife (TA87880)
- Knipex Pliers