Shop All Cutting Pliers
Knipex
5 in High Leverage Diagonal Cutting Plier Standard Cut Uninsulated
Mfr # 79 32 125
Zoro # G7235216
product price: $63.19
/ea
$63.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Approx. 20 % Lighter Than Conventional Electronics Pliers, Forged, Manifold Oil-Hardened, Very Precisely Ground and Sharp Cutting Edges With Very Small Bevels for Precise Cutting Work on Small Electronic Components
- Handle Type Ergonomic
- Jaw Length 1 in
- Jaw Width 1/2 in
- Material Chrome Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 79 32 125
- Zoro # G7235216
- UPC # 843221013769
- Country of Origin Germany
- Category Cutting Pliers
Dimensions
Jaw Length | 1 in |
Jaw Width | 1/2 in |
Overall Length | 5 in |
Tip Width | 1/4 in |
Cutter Length | 1/2 in |
Maximum Wire Cutting Diameter | 1.5 mm |
Overall Length Range | Less than 6 in |
Description
The KNIPEX 79 32 125 5" High Leverage Diagonal Cutting Plier is the perfect tool for cutting wire. It has a burnished pliers and polished head, allowing you to cut with ease. With its high leverage design, this diagonal cutting plier cuts up to 64 HRC. The jaws are made of chrome steel and have a jaw length of 1 in. and jaw width of 7/16 in. respectively. You can adjust the jaws by pressing on the button at the top of the handle with your thumb while squeezing them together or apart with your fingers around them to fit into narrow spaces where other tools cannot reach. This multi component ergonomic handle provides comfortable use for long periods of time, reducing hand fatigue during work. The KNIPEX High Leverage Diagonal Cutting Plier is just what you need when it comes to working with wire.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage Set, Minus, Class ZZ, 50 Pcs (101200200)
- CENTURY DRILL & TOOL 5/16in PRO GRD BLK OX BULK 6PK (24120)
- J.W. WINCO GN451-25-20-M6-ES-55 Rubber Bmpr Stainless, Intrnl Thread & Thrd Stud (451-25-20-M6-ES-55)
- JET Trunnion For Wbs-14Cs/Os (100042)
- KNIPEX Chain Nose Plier, 6-1/4" Overall Length (13 02 614 T BKA)
- KNIPEX 5 in 79 Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (79 02 125 ESD)
- KNIPEX Diagonal Cutters, 7", 25 Degrees (9O 21-180)
- KNIPEX Super Knips Electronics Pliers, 5" Elect (78 06 125)
- KNIPEX Electrical Installation Pliers (13 81 200 SB)
- KNIPEX 6 1/4 in End Cutting Plier Uninsulated (50 01 160)
- KNIPEX 10 in 74 Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (74 02 250 SBA)
- Knipex Pliers