Shop All Cutting Pliers
Knipex
5 in High Leverage Diagonal Cutting Plier Flush Cut Uninsulated
Mfr # 79 02 125 S1
Zoro # G6899943
product price: $98.39
/ea
Free Shipping & Returns
$98.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Approx. 20 % Lighter Than Conventional Electronics Pliers, Forged, Manifold Oil-Hardened, Very Precisely Ground and Sharp Cutting Edges With Very Small Bevels for Precise Cutting Work on Small Electronic Components
- Handle Type Dipped Pistol Grip
- Jaw Length 3/8 in
- Jaw Width 1 in
- Material Chrome Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 79 02 125 S1
- Zoro # G6899943
- UPC # 843221018214
- Country of Origin Germany
- Category Cutting Pliers
Dimensions
Jaw Length | 3/8 in |
Jaw Width | 1 in |
Overall Length | 5 in |
Tip Width | 1/4 in |
Maximum Wire Cutting Diameter | 1.7 mm |
Cutter Length | 3/8 in |
Overall Length Range | Less than 6 in |
Description
High Leverage Diagonal Cutting Plier, Plier Type Precision Diagonal Cutting Pliers, Cut Profile Flush, ESD-Safe Yes, Insulated No, Non-Sparking No, Head Offset Angle 0 Degrees , Overall Length 5 in, Jaw Length 3/8 in, Jaw Width 1 in, Jaw Opening Type Spring Return, Maximum Wire Cutting Diameter 1.7 mm, Voltage Rating Not Rated, Tether Ready Yes, Cutter Length 3/8 in, Cutter Location Side
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OX TOOLS Pro Joint Knife, Stainless Steel, OX Grip, 6" (OX-P013215)
- TECHNIKS Perske Style Collet, SYOZ25, 1/4 in. (83868-1/4)
- DRILL AMERICA 1/4"x6" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (D/AA/CX61/4)
- HHIP 3/4" AR-12 C6 Carbide Tipped Single Point Brazed Tool Bit (2008-0012)
- KNIPEX 8 in End Cutting Plier Uninsulated (67 05 200)
- KNIPEX Knipex 7401200 8 in. High Leverage Diagonal Cutters (KNT-7401200)
- KNIPEX 8 1/4 in End Cutting Plier Uninsulated (51 01 210)
- KNIPEX 9 1/4 in Wire Stripper 20 to 10 AWG (97 22 240)
- KNIPEX Knipex 8 in. Chrome Vanadium Steel High Leverage Diagonal Pliers (74 01 200 SBA)
- KNIPEX 4 1/2 in Diagonal Cutting Plier Flush Cut Uninsulated (77 42 115 ESD)
- JONARD TOOLS 5 1/8 in Diagonal Cutting Plier Flush Cut Uninsulated (DIABVNOTCH)
- Knipex Pliers