Shop All Cutting Pliers
Knipex
5 in End Cutting Plier Uninsulated
Mfr # 69 03 130
Zoro # G9994512
product price: $56.39
/ea
$56.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Forged, Multi Stage Oil-Hardened
- Handle Type Plastic Coated
- Jaw Length 0 in
- Jaw Width 2 in
- Material Chrome Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 69 03 130
- Zoro # G9994512
- UPC # 843221013004
- Country of Origin Germany
- Category Cutting Pliers
Dimensions
Jaw Length | 0 in |
Jaw Width | 2 in |
Overall Length | 5 in |
Tip Width | 1 35/64 in |
Description
End Cutting Pliers, Cutting Capacity by Material 0.4 mm to 2.0 mm (Soft Wire), 0.8 mm (Piano Wire), 1.0 mm (Hard Wire), 1.3 mm (Medium Hard Wire), Cutting Capacity by Rockwell Hardness 64 HRC, ESD Safe No, Features Forged, Multi Stage Oil-Hardened, For Maximum Wire Thickness 0.08 in, Handle Color Red, Handle Material Plastic, Handle Style Dipped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP Water Soluble Or Synthetics Coolant Tester - Refractometer 0-15% (8010-0018)
- POWERBUILT 3/8" Combination Wrench Polished (644142)
- XCELITE Replacement Sas3210 Combination (SAS3210TRB)
- 3M DBI-SALA Trigger Coil Tether, 1-1/4" W, 11-1/2" L (1500067)
- KNIPEX Electrical Installation Pliers (13 81 200 SB)
- KNIPEX Carpenters Pincer Black (50 00 250)
- KNIPEX High Leverage Diagonal Cutters 8 (74 01 200)
- KNIPEX Precision Nippers, 5 In (78 31 125)
- KNIPEX Electronics Diagonal Cutters, 4 1/2" Dia (77 41 115)
- KNIPEX Knipex 9561190 7 0. 5 in. Wire Rope Cutter (KNT-9561190)
- KLEIN TOOLS 6 1/8 in High Leverage Diagonal Cutting Plier Standard Cut Pointed Nose Uninsulated (D240-6)
- Knipex Pliers