Shop All Cutting Pliers
Knipex
5 in Diagonal Cutting Plier Standard Cut Uninsulated
Mfr # 75 22 125
Zoro # G1679286
product price: $51.59
/ea
$51.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Bolted Joint for High Precision and Stress Tolerance, E.G. in Electronics and Fine Mechanics, for Very Precise Assembly Work, Low-Friction Double Spring for Gentle and Even Opening
- Handle Type Plastic Grip
- Jaw Length 1/2 in
- Jaw Width 3/8 in
- Material High Grade Special Tool Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 75 22 125
- Zoro # G1679286
- UPC # 843221013400
- Country of Origin Germany
- Category Cutting Pliers
Dimensions
Jaw Length | 1/2 in |
Jaw Width | 3/8 in |
Overall Length | 5 in |
Cutter Length | 1/2 in |
Maximum Wire Cutting Diameter | 0.047 in |
Overall Length Range | Less than 6 in |
Description
The KNIPEX 75 22 125 5" Electronics Diagonal Cutter is the perfect tool for snipping wires. It has a straight nose and plastic grips, making it safe to use. Made of high grade special tool steel, this diagonal cutting plier is designed to cut hard or soft wire. With its 29/64 in jaw width and 1/2 in jaw length, the diagonal cutter can cut most sizes of wire easily. Its overall length is 5 1/4 in., with a small beveled cut and plastic grips that ensure comfort and safety while working. The KNIPEX 75 22 125 5" Electronics Diagonal Cutter is an ideal addition to your tool kit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, 5-1/16" Length (J1217MES)
- SKB ProtCase, 10 in, TrgRlsLtchSys, Blk, 3i-3019-12BE (3i-3019-12BE)
- DYNAMIC Tools 1/2" Drive 19 Piece 6 Point Std, Metric Socket Set, 10mm - 28mm (D018004)
- BONDHUS Ball End Insert Bit, 10mm (10876)
- KNIPEX Precision Nippers, 5 In (78 81 125)
- KNIPEX 10 in 74 Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (74 02 250)
- KNIPEX 4 1/4 in 70 Diagonal Cutting Plier Standard Cut Narrow Nose Uninsulated (70 01 110)
- KNIPEX 4 3/4 in 77 Diagonal Cutting Plier Standard Cut Pointed Nose Uninsulated (77 32 120 H ESD)
- KNIPEX Diagonal Cutters, 7 1/4" Diagonal Cutter (70 07 180)
- KNIPEX 5 in Diagonal Cutting Plier Standard Cut Uninsulated (75 02 125)
- TOLSEN 9-in. Industrial Tower Pincer End Nipper Wire End Cutters Snips Plier (10040)
- Knipex Cutting Pliers