Shop All Cutting Pliers
Knipex
5 in Diagonal Cutting Plier Standard Cut Uninsulated
Mfr # 75 02 125
Zoro # G0405861
original price:
$61.25
6% off
$57.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Bolted Joint for High Precision and Stress Tolerance, E.G. in Electronics and Fine Mechanics, for Very Precise Assembly Work, Low-Friction Double Spring for Gentle and Even Opening
- Handle Type Plastic Grip
- Jaw Length 1/2 in
- Jaw Width 3/8 in
- Material High Grade Special Tool Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Knipex
- MFR # 75 02 125
- Zoro # G0405861
- UPC # 843221005191
- Country of Origin Germany
- Category Cutting Pliers
Dimensions
Jaw Length | 1/2 in |
Jaw Width | 3/8 in |
Overall Length | 5 in |
Cutter Length | 1/2 in |
Maximum Wire Cutting Diameter | 0.047 in |
Overall Length Range | Less than 6 in |
Description
When you need to cut through tough wires, the KNIPEX 75 02 125 5" Electronics Diagonal Cutter is the tool for the job. The high-grade special tool steel ensures that it can withstand heavy use. The cutting plier has a plastic grip and is made of high grade special tool steel. It has an overall length of 5 1/4 in., jaw length of 1/2 in., jaw width of 29/64 in., bevel cut, straight nose type and red handle color. It also features a smooth action and serrated gripping surfaces on its jaws to provide added stability when working with different wire gauges. When you need to get the job done right, this KNIPEX Cutting Plier will not let you down.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESCO Marking Flag, Orange Glo, Blank, PVC, PK100 (4530OG-200)
- ONSRUD Routing End Mill, Up O-Flute, 1/8, 1/2 (63-712)
- KIPP Adjustable Handle, Size: 3 M10X50 Zinc, Black Satin, Comp: Steel (K0116.3101X50)
- GEARWRENCH COMBO WRENCH RATCH7/16"" (9014)
- KNIPEX Twin-Force Diagonal Cutter (73 72 180 BK)
- KNIPEX 5 in 78 Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated (78 03 125 ESD)
- KNIPEX 4 3/4 in Precision Diagonal Cutting Plier Standard Cut Uninsulated (79 02 120)
- KNIPEX 5 in 76 Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (76 81 125)
- KNIPEX Diagonal Cutters, 5" Diagonal Cutters (76 03 125)
- KNIPEX Diagonal Cutters Sets, 2 pc Flush Cutter (9K 00 80 90 US)
- WESTWARD End Cutting Nippers, 7" (1UKN3)
- Knipex Pliers