Shop All Cutting Pliers
Knipex
5 in 79 Precision Diagonal Cutting Plier Standard Cut Pointed Nose Uninsulated
Mfr # 79 32 125 ESD
Zoro # G4782626
product price: $62.89
/ea
$62.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Non-Reflective Finish, Very Small Bevel
- Handle Type Multi-Component Covers
- Jaw Length 1/2 in
- Jaw Width 1/2 in
- Material Chrome Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 79 32 125 ESD
- Zoro # G4782626
- UPC # 843221013752
- Country of Origin Germany
- Category Cutting Pliers
Dimensions
Jaw Length | 1/2 in |
Jaw Width | 1/2 in |
Overall Length | 5 in |
Tip Width | 1/4 in |
Maximum Wire Cutting Diameter | 0.016 in |
Cutter Length | 3/8 in |
For Maximum Diameter Hard Steel | 1/64 in |
Overall Length Range | Less than 6 in |
Description
Precision Diagonal Cutting Plier, Plier Type Precision Diagonal Cutting Pliers, Cut Profile Standard, Cutter Type Precision Diagonal Cutting Pliers, ESD-Safe Yes, Insulated No, Non-Sparking No, Head Offset Angle 0 Degrees , Nose Shape Pointed, Overall Length 5 in, Maximum Jaw Opening 0 in, For Maximum Diameter Hard Steel 1/64 in, Jaw Length 1/2 in, Jaw Width 1/2 in, Jaw Opening Type Spring Return, Grip Style Deluxe Cushion, Maximum Wire Cutting Diameter 0.016 in, Voltage Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISSTON Disston 1224UL-10 Blu-Mol 12 In. 24 Tpi Bi-Metal Hack Saw Blade; 10 Pack (1224UL-10)
- STARRETT Bi-Metal Hacksaw Blades 24 TPI, 10 Pack (KBS1224-10)
- KLEIN TOOLS Pliers, All-Purpose Needle Nose Pliers with Crimper, 8.5-Inch (J207-8CR)
- MIDWEST FASTENER 1/4" x 2" 5/32" Hex Socket Power Bits 3PK (72427)
- KNIPEX Flush Cutter, 8" High Leverage Flush Cut (72 62 200)
- KNIPEX Precision Nippers, 10in.L., Red (99 11 250)
- KNIPEX Precision Diagonal Cutters ESD Handles (79 42 125 Z ESD)
- KNIPEX 8 in 74 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (74 01 200 SBA)
- KNIPEX High Leverage Diagonal Cutters, 8", 1000 (74 08 200 US)
- KNIPEX 5 1/2 in End Cutting Plier Uninsulated (67 05 140)
- CHANNELLOCK 9 1/2 in Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (449)
- Knipex Cutting Pliers