Shop All Cutting Pliers
Knipex
5 in 79 Precision Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated
Mfr # 79 62 125
Zoro # G7038753
product price: $78.59
/ea
Free Shipping & Returns
$78.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Manifold Oil-Hardened
- Handle Type Ergonomic
- Jaw Length 1/2 in
- Jaw Width 1/2 in
- Material Chrome Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 79 62 125
- Zoro # G7038753
- UPC # 843221013820
- Country of Origin Germany
- Category Cutting Pliers
Dimensions
Jaw Length | 1/2 in |
Jaw Width | 1/2 in |
Overall Length | 5 in |
Tip Width | 1/4 in |
Cutter Length | 1/2 in |
Maximum Wire Cutting Diameter | 0.031 in |
Overall Length Range | Less than 6 in |
Description
This KNIPEX 79 62 125 5" Precision Diagonal Cutting Plier is an essential tool for cutting wire. You can use it to cut up to 64 HRC. The precision diagonal cutting pliers have a burnished finish, with a polished head. This chrome steel tool has jaws that are 7/16 in. long and 7/16 in. wide respectively. It also has an overall length of 5 in., with an ergonomic multi component handle for ease of use and comfort. The KNIPEX 5" Precision Diagonal Cutting Plier is the ideal tool for your next project involving wire cutting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 25PC CLE-MAX™ Jobber Length Drill Set Cleveland 2001G Steam Oxide HSS RHS/RHC 1mm-13mm (C71000)
- MILWAUKEE TOOL 21/32" S&D Black Oxide Drill Bit (48-89-2743)
- KNIPEX 5 in 79 Precision Diagonal Cutting Plier Standard Cut Pointed Nose Uninsulated (79 32 125 ESD)
- HOUGEN 1 in. X 4 in. Copperhead Carbide Tip Annular Cutter (4-18232)
- KNIPEX 5 in Diagonal Cutting Plier Flush Cut Uninsulated (79 42 125)
- KNIPEX Super Knips Electronics Pliers, 5 1/2" E (78 03 140 SBA)
- KNIPEX 4 3/4 in ESD End Cutting Nipper Uninsulated (64 62 120 ESD)
- KNIPEX 8 in End Cutting Nipper Uninsulated (67 01 200)
- KNIPEX Combination Pliers, 9" Overall Length (02 02 225 T BKA)
- KNIPEX Carpenters Pincer Black (50 00 250)
- URREA High leverage plier 7-15/16" (207GHL)
- Knipex Cutting Pliers