Shop All Cutting Pliers
Knipex
5 in 79 Diagonal Cutting Plier Standard Cut Pointed Nose Uninsulated
Mfr # 79 52 125 ESD
Zoro # G7212405
$74.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Non-Reflective Finish, Very Small Bevel, With Lead Catcher
- Handle Type Ergonomic
- Jaw Length 1/2 in
- Jaw Width 1/2 in
- Material Chrome Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Knipex
- MFR # 79 52 125 ESD
- Zoro # G7212405
- UPC # 843221013790
- Country of Origin Germany
- Category Cutting Pliers
Dimensions
Jaw Length | 1/2 in |
Jaw Width | 1/2 in |
Overall Length | 5 in |
Tip Width | 1/4 in |
Cutter Length | 1/2 in |
Overall Length Range | Less than 6 in |
Maximum Wire Cutting Diameter | 0.016 in |
For Maximum Diameter Hard Steel | 1/64 in |
Description
Diagonal Cutting Plier, Plier Type Precision Diagonal Cutting Pliers, Cut Profile Standard, Cutter Type Precision Diagonal Cutting Pliers, ESD-Safe Yes, Insulated No, Non-Sparking No, Head Offset Angle 0 Degrees , Nose Shape Pointed, Overall Length 5 in, Maximum Jaw Opening 0 in, For Maximum Diameter Hard Steel 1/64 in, Jaw Length 1/2 in, Jaw Width 1/2 in, Jaw Opening Type Spring Return, Grip Style Deluxe Cushion, Maximum Wire Cutting Diameter 0.016 in, Voltage Rating Not Rated, Tether Ready No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS 16 Oz. Tinners Hammer (17A)
- SUPERCUT 135-inch x 1-inch x 0.035 x 5-8 TPI Premium Bimetal Blade (205152)
- BOSCH 8/10 TPI Reciprocating Saw Blade, 5 PK (RESM9X2)
- URREA 1/4" Drive 48 Geared Teeth Pear Head Style Hand Ratchet, 5" L, Chrome Plated Finish (4749)
- KNIPEX 4 3/4 in 77 Diagonal Cutting Plier Standard Cut Pointed Nose Uninsulated (77 32 120 H ESD)
- KNIPEX 10 in 74 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (74 21 250 SBA)
- KNIPEX 4 1/2 in End Cutting Nipper Uninsulated (64 12 115)
- KNIPEX Precision Nippers, 5 In (78 81 125)
- KNIPEX 5 in 76 Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (76 12 125)
- KNIPEX Knipex 7401200 8 in. High Leverage Diagonal Cutters (KNT-7401200)
- XCELITE 6 in Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (66CGNN)
- Knipex Cutting Pliers