Shop All Cutting Pliers
Knipex
5 in 79 Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated
Mfr # 79 02 125 ESD
Zoro # G6934751
product price: $64.15
/ea
$64.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Low-Friction Double Spring
- Handle Type Ergonomic
- Jaw Length 3/8 in
- Jaw Width 1/2 in
- Material Chrome Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 79 02 125 ESD
- Zoro # G6934751
- UPC # 843221013691
- Country of Origin Germany
- Category Cutting Pliers
Dimensions
Jaw Length | 3/8 in |
Jaw Width | 1/2 in |
Overall Length | 5 in |
Tip Width | 1/4 in |
Maximum Wire Cutting Diameter | 0.031 in |
Overall Length Range | Less than 6 in |
Cutter Length | 3/8 in |
For Maximum Diameter Hard Steel | 1/32 in |
Description
If you need to cut wires, the KNIPEX 79 02 125 ESD 5" Diagonal Cutting Plier is the tool for you. It has a precision-ground jaw and can cut through up to 64 HRC. This 5" diagonal cutting plier cuts through up to 5 lb. of wire, making it ideal for use in industrial settings. The cutting pliers have been burnished and polished at the head, giving them a smooth finish that protects against corrosion. They are made of chrome steel with an ergonomic multi component handle for comfort during use. If you work with wire on a regular basis, this KNIPEX Diagonal Cutting Plier will make your job easier.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASON Floor Mount Vibration Isolator, Spring (5XR50)
- DEWALT Drill, Cordless, 1, 500 RPM, 12V DC (DCD701B)
- DRILL AMERICA 1/2"-#10 HSS Threaded Shank Stop Countersink (TSC1/2-10)
- DEWALT Adjustable Height Portable Steel Welding Sawhorse (92799)
- KNIPEX 8" Chain Nose Side Cutting Plier, Insulated (26 18 200 US)
- KNIPEX 5 in 79 Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (79 12 125)
- KNIPEX Super Knips Electronics Pliers, 5 1/2" E (78 03 140 SBA)
- KNIPEX Electricians Pliers, 6 1/4", 4-in-1, 10-14 (13 01 614)
- KNIPEX 9 3/4 in End Cutting Nipper Uninsulated (99 00 250)
- KNIPEX 4 1/2 in 77 Diagonal Cutting Plier Standard Cut Pointed Nose Uninsulated (77 72 115)
- IRWIN 8 in VISE-GRIP Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (2078308)
- Knipex Cutting Pliers