Shop All Cutting Pliers
Knipex
5 in 76 Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated
Mfr # 76 81 125
Zoro # G9994442
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Forged, Oil-Hardened
- Handle Type Plastic Coated
- Jaw Length 7/8 in
- Jaw Width 5/8 in
- Material Vanadium Electric Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 76 81 125
- Zoro # G9994442
- UPC # 843221013431
- Country of Origin India
- Category Cutting Pliers
Dimensions
Jaw Length | 7/8 in |
Jaw Width | 5/8 in |
Overall Length | 5 in |
Tip Width | 9/16 in |
Overall Length Range | Less than 6 in |
Cutter Length | 7/8 in |
Maximum Wire Cutting Diameter | 0.031 in |
For Maximum Diameter Hard Steel | 1/32 in |
Description
Diagonal Cutting Plier, Plier Type Diagonal Cutting Pliers, Cut Profile Standard, Cutter Type Diagonal Cutting Pliers, ESD-Safe No, Insulated No, Non-Sparking No, Head Offset Angle 0 Degrees , Nose Shape Oval, Overall Length 5 in, Maximum Jaw Opening 0 in, For Maximum Diameter Hard Steel 1/32 in, Jaw Length 7/8 in, Jaw Width 5/8 in, Jaw Opening Type Manual, Grip Style Standard Cushion, Maximum Wire Cutting Diameter 0.031 in, Voltage Rating Not Rated, Tether Ready No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN GLOBAL 1/2" SAE 3-Row Socket Tray (12013)
- SPEEDAIRE Pistol Grip Air Gun, 36" Extension (2TEH5)
- WESTWARD 1/4 in Drive, 6mm Hex Metric Socket, 6 Points (53YR34)
- VESSEL WOOD-COMPO Socket Screwdriver No.380NT A (380AF14125)
- KNIPEX 11 3/4 in End Cutting Nipper Uninsulated (99 10 300)
- KNIPEX 8 in 74 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (74 22 200 T BKA)
- KNIPEX 8" installation Pliers, Insulated (13 88 8 US)
- KNIPEX Diagonal Cutters Sets, 2 pc 10" Diagonal (9K 00 80 129 US)
- KNIPEX 6 1/4 in End Cutting Nipper Uninsulated (68 01 160)
- KNIPEX Knipex Electronics Super Knips Cutter W/ Multi Component Handle (78 61 125)
- TITAN CUTTER 7.5" COMPOUND DIAGONAL (TL11412)
- Knipex Pliers