Shop All Cutting Pliers
Knipex
5 in 76 Diagonal Cutting Plier Semiflush Cut Oval Nose Uninsulated
Mfr # 76 01 125
Zoro # G9994476
original price:
$35.39
6% off
new price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Forged, Oil-Hardened
- Handle Type Plastic Coated
- Jaw Length 7/8 in
- Jaw Width 5/8 in
- Material Vanadium Electric Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 76 01 125
- Zoro # G9994476
- UPC # 843221005207
- Country of Origin Germany
- Category Cutting Pliers
Dimensions
Jaw Length | 7/8 in |
Jaw Width | 5/8 in |
Overall Length | 5 in |
Tip Width | 9/16 in |
Overall Length Range | Less than 6 in |
For Maximum Diameter Hard Steel | 1/16 in |
Cutter Length | 7/8 in |
Maximum Wire Cutting Diameter | 0.031 in |
Description
If you need to cut wire or small-gauge metal parts, the KNIPEX 76 01 125 5" Diagonal Cutter is a must-have. Made of vanadium electric steel, this cutting plier has a smooth and sharp blade that makes it easy to cut through metal. The plastic coated handle offers maximum comfort and grip when using the tool. This diagonal cutter has an overall length of 5 in., jaw length of 13/16 in., jaw width of 9/64 in., and nose type of oval. If you work with electromechanics, this KNIPEX Diagonal Cutting Plier is the perfect tool for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOJO TOOLS Flat Edge Scraper Tool "Celcon" (ATH-120-CEL)
- TEKTON 3/8 Inch Drive Deep 12-Point Socket Set with Rail, 15-Piece (1/4-1 in.) (SHD91115)
- KO-KEN Socket 3/4 12 Point 55mm 3/8 Sq. Drive (3305A-3/4)
- DRILL AMERICA 5/8"x8" SDS-Plus Hammer Bit Drill Bit (SDS588)
- KNIPEX Precision Nippers, 10in.L., Gray (99 14 250)
- KNIPEX 6 1/4 in Diagonal Cutting Plier Flush Cut Uninsulated (72 21 160)
- KNIPEX 8" Cycle Pliers w/ Angled Head, Plastic Grip (84 21 200)
- KNIPEX 6 1/4 in End Cutting Nipper Uninsulated (68 01 160)
- KNIPEX Carpenters Pincers, 7" Carpenters End (50 00 180)
- KNIPEX Twin-Force Diagonal Cutter (73 72 180 BK)
- EREM 5 1/8 in 600 Diagonal Cutting Plier Flush Cut Pointed Nose Insulated (622NA)
- Knipex Pliers