Shop All Locking Pliers
This Product is Discontinued
Knipex
5-3/4" Electronics Pliers w/ Round, Pointed Jaw, Ergonomic Grip (Discontinued)
Mfr # 35 72 145
Zoro # G0467671
This Product is Discontinued
Key Features
- Features Oil Hardened, Smooth Gripping Surfaces, Low-friction Double Spring For Gentle And Even Opening
- Handle Type Multi-Component Grips
- Jaw Length 1 37/64 in
- Jaw Width 19/64 in
- Material Tool steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 35 72 145
- Zoro # G0467671
- UPC # 843221004590
- Country of Origin Germany
- Category Locking Pliers
Dimensions
Jaw Length | 1 37/64 in |
Jaw Width | 19/64 in |
Overall Length | 5 3/4 in |
Tip Width | 3/32 in |
Description
If you work with electronics, the KNIPEX 35 72 145 5-3/4" Electronics Pliers are a must. The smooth gripping surfaces and low-friction double spring provide a gentle opening. This tool is oil hardened for optimum hardness and corrosion resistance. Its multi-component grips ensure a firm hold, while the ergonomic grip ensures comfort during use. Featuring a round, pointed jaw that can handle delicate tasks with ease, this plier also has an overall length of 5 3/4 in. and jaw width of 19/64 in.. These Knipex Electronics Pliers will give you excellent control over your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.