Shop All Locking Pliers
Knipex
5-3/4" Electronics Pliers w/ Half-Round Jaw, Ergonomic Grip
Mfr # 35 62 145
Zoro # G0467680
product price: $54.95
/ea
$54.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Effective Rust Protection, Low-Friction Double Spring for Gentle and Even Opening
- Handle Type Multi-Component Grips
- Jaw Length 1 5/8 in
- Jaw Width 1/2 in
- Material Tool steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 35 62 145
- Zoro # G0467680
- UPC # 843221004583
- Country of Origin Germany
- Category Locking Pliers
Dimensions
Jaw Length | 1 5/8 in |
Jaw Width | 1/2 in |
Overall Length | Standard |
Tip Width | 3/32 in |
Overall Length Range | Less than 6 in |
Description
When you need to make precision cuts or apply pressure, this KNIPEX Electronics Pliers is the tool for the job. It features oil-hardened jaws and smooth gripping surfaces. This locking plier has a jaw length of 1 37/64 in., overall length of 5 3/4 in. and handle type of multi-component grips. The jaws are 19/64 in. wide and made from tool steel. It is designed for electronics work, making it perfect for cutting wires and stripping insulation off cables without damaging them. With its oil hardened jaws, smooth gripping surfaces and low friction double spring, this KNIPEX Long Nose Plier is built to last.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRCAT 1/4 in. 30 Deg FLEX HEAD RATCHET (811)
- AMPCO SAFETY TOOLS Striking Wrench, 24mm, 6-5/16" L, 3/4"Thick (WS-24)
- KIPP Wing Grip D=M05 Tapped Through Thread A=38, H=18, Form: D, Plastic Black, Comp: Steel (K0274.1905)
- EAZYPOWER Tri-Wing Screwdriver #4 Round (35677)
- KNIPEX 10 in Locking Adjusting Plain Grip Locking Plier (40 04 250)
- KNIPEX 5-3/4" Electronics Pliers w/ Flat Jaw, Plastic Grips (35 52 145)
- KNIPEX 5-3/4" Electronics Pliers w/ Angled, Half-Round Jaw, Ergonomic Grip (35 82 145)
- KNIPEX Retaining Ring Pliers, 0.078 In Tip, 0 Deg (46 11 A2 SBA)
- KNIPEX 8" Precision External Circlip Pliers w/ Bent Tips, Plastic Grip (49 21 A31)
- KNIPEX 8 in. Twin Grip Pliers (KN334718)
- IRWIN Irwin Vise-Grip 586-2078110 Gv10 10 Inch Groovelock Plier (586-2078110)
- Knipex Locking Pliers