Shop All Locking Pliers
Knipex
5-3/4" Electronics Pliers w/ Flat Jaw, Plastic Grips
Mfr # 35 52 145
Zoro # G0467811
product price: $54.95
/ea
$54.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Effective Rust Protection, Low-Friction Double Spring for Gentle and Even Opening
- Handle Type Multi-Component Grips
- Jaw Length 1 5/8 in
- Jaw Width 1/2 in
- Material Chrome Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 35 52 145
- Zoro # G0467811
- UPC # 843221004576
- Country of Origin Germany
- Category Locking Pliers
Dimensions
Jaw Length | 1 5/8 in |
Jaw Width | 1/2 in |
Overall Length | Standard |
Tip Width | 1/16 in |
Overall Length Range | Less than 6 in |
Description
Flat Nose Plier, Plier Type Flat Nose Pliers, Nose Shape Flat, Jaw Bend 0 Degrees , ESD-Safe No, Overall Length 5 3/4 in, Maximum Jaw Opening 1/2 in, Jaw Length 1 5/8 in, Tip Width 1/16 in, Jaw Shape Flat, Jaw Thickness 1/4 in, Insulated No, Non-Sparking No, Voltage Rating Not Rated, Application Bending, Gripping, Holding, Ultra Fine Assembly Work in Electronics and Fine Mechanics, Cutting Capacities Not Specified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Torx(R) Plain Torx(R) Key, T45 Tip Size, 5 1/4 in Long, 1 1/8 in Short (15945)
- ESTWING 40OZ Engineer Hammer (MRF40E)
- OSG Spiral Flute Tap, #8-32, Modified Bottoming, 2 Flutes, UNC (1645008322)
- STARRETT Jack Screw Set, 1-1/2 to 2-1/4 In, 6 Pcs (S191)
- KNIPEX Retaining Ring Pliers, 0.093 In Tip, 0 Deg (46 11 A3 SBA)
- KNIPEX Pliers, Straight, 0.071in Dia, 7-1/4in. L (44 13 J2)
- KNIPEX 5-3/4" Electronics Pliers w/ Half-Round Jaw, Ergonomic Grip (35 62 145)
- KNIPEX Retaining Ring Pliers, 0.046In Tip, 90 Deg (44 21 J11 SBA)
- KNIPEX 8" Precision internal Circlip Pliers, Plastic Grip (48 11 J2)
- KNIPEX 8" Retaining Ring Pliers, Plastic Grip (45 21 200)
- IRWIN ProPliers Slip Joint Pliers, 8" (2078408)
- Knipex Locking Pliers