Shop All Wire Strippers & Crimpers
Knipex
5 1/8 in Wire Stripper 32 to 18 AWG
Mfr # 11 82 130
Zoro # G6105425
product price: $53.19
/ea
$53.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 32 to 18 AWG
- Overall Length 5 1/2 in
- Material Steel
- Features Easy Adjustment to The Required Diameter Of Solid Or Stranded Wire, Knurled Screw and Lock Nut
- Application Electrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 11 82 130
- Zoro # G6105425
- UPC # 843221011291
- Country of Origin Germany
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 5 1/2 in |
Maximum Wire/Cable Diameter | 1 mm |
Minimum Wire/Cable Diameter | 3/100 mm |
Overall Length Range | Less than 6 in |
Description
This Knipex Wire Stripper is the ideal tool for removing insulation from solid or stranded wire. It can also be used to cut and strip solid, multicore cables. The Knipex Wire Stripper has a 5 1/8 in. overall length with a 32 to 18 AWG capacity. With a multi-component grip handle, you will have better control when stripping wire. Its steel body ensures that it lasts long and is resistant to corrosion. A knurled screw and lock nut allows you to adjust the wire stripper easily without tools for various diameters of solid or stranded wires. The Knipex Wire Stripper is an essential tool for anyone who works with wires regularly
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Vernier Caliper (160-102)
- BIG HORN 4 Inch x 2 Inch Reducer For Wood Shop Dust Collection (11431)
- PERFORMANCE TOOL 16lb Sledge Hammer W/Fiberglas (M7116)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-060500S)
- KNIPEX Knipex 414-9901250 10 Inch Concretors Nippersplastic Han (414-9901250)
- KNIPEX 7 3/4 in Cable Stripper 15 to 10 AWG (12 12 11)
- KNIPEX Wire Strippers, 8" 6-in-1 Electrical Ins (13 82 8 SBA)
- KNIPEX 7 1/2 in Cable Stripper 1-9/64 in (16 30 135 SB)
- KNIPEX 10 in Crimper 27 to 13 AWG (97 52 04)
- KNIPEX 8 3/4 in Crimper 20 to 7 AWG (97 52 33)
- URREA Universal wire stripper 10-20AWG (296)
- Knipex Wire Strippers & Crimpers