Shop All Locking Pliers
Knipex
5-1/4" Relay Adjusting Pliers w/ Angled Jaw, Plastic Grip
Mfr # 32 31 135
Zoro # G0176158
product price: $35.49
/ea
$35.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Forged, Oil-Hardened, Smooth Edges
- Handle Type Plastic Coated
- Jaw Length 1 1/4 in
- Jaw Width 1/2 in
- Material Tool Steel, Forged, Oil-hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 32 31 135
- Zoro # G0176158
- UPC # 843221004507
- Country of Origin Germany
- Category Locking Pliers
Dimensions
Jaw Length | 1 1/4 in |
Jaw Width | 1/2 in |
Overall Length | Standard |
Tip Width | 3/64 in |
Maximum Wire Cutting Diameter | 0.125 in |
Overall Length Range | Less than 6 in |
Description
The KNIPEX 32 31 135 5-1/4" Relay Adjusting Pliers is the perfect tool for any type of work. The pliers are made of oil-hardened tool steel, forged and polished to give you smooth edges. This long nose plier has a jaw length of 7/8 in. and a jaw width of 1/4 in. It has gripping surfaces that are polished for better control while working with hard wire or medium hard wire up to 3/32 in. It also has a tether style standard tool. If you need reliable locking pliers, the KNIPEX 5-1/4" Relay Adjusting Pliers is the perfect choice.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 41/64 (C17039)
- DYNAMIC Tools 46MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025046)
- VERSADRIVE HMT ImpactaTap M10 x 1.5mm (308010-0100)
- DEWALT Flexible Router Guide, Steel, # of Pieces1 (DNP618)
- KNIPEX Pliers, Straight, 0.126in Dia, 12-1/2in. L (44 13 J4)
- KNIPEX 5-3/4" Precision internal Circlip Pliers, Plastic Grip (48 11 J0)
- KNIPEX Pliers, Straight, 0.071in Dia, 7-1/4in. L (44 13 J2)
- KNIPEX Pliers, Angled, 0.071in Dia, 6-29/32in. L (44 23 J21)
- KNIPEX Pliers, Straight, 0.091in Dia, 9in. L (44 13 J3)
- KNIPEX Retaining Ring Pliers, 0.046 In Tip, 0 Deg (46 11 A0 SBA)
- K-TOOL INTERNATIONAL Snap Ring Plier, .070", Straight Tip (KTI-55122)
- Knipex Locking Pliers