Shop All Locking Pliers
Knipex
5-1/4" Precision internal Circlip Pliers, Plastic Grip
Mfr # 48 21 J11
Zoro # G6569044
product price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Bolted Joint, Spring Steel Wire Inserted Tips
- Material Chrome Vanadium Steel
- Finish Atramentized (Phosphate Coat)
- Number of Pieces 1
- Tip Angle 90 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 48 21 J11
- Zoro # G6569044
- UPC # 843221002862
- Country of Origin Germany
- Category Locking Pliers
Dimensions
Overall Length | 5 1/8 in |
For Bore Dia. | 1/2 in to 1 in |
Tip Dia. | 0.046 in |
For Maximum Bore Diameter | 25 mm |
Tip Diameter | 0.051 in |
For Bore Diameter Range | 12 mm to 25 mm |
For Minimum Bore Diameter | 12 mm |
Overall Length Range | Less than 6 in |
Description
If you are looking for precision and accuracy, the KNIPEX 48 21 J11 5-1/4" Precision Internal Circlip Pliers is the tool to use. It will help you to easily remove or install a circlip. This precision internal circlip plier features a screw joint and spring steel wire inserted tips. With its pliers style internal design, it has a tip angle of 90 degrees and an overall length of 5 1/4 in. It can be used on bore diameters from 1/2 in to 1 in. The KNIPEX 48 21 J11 5-1/4" Precision Internal Circlip Pliers is made with top quality materials that make it durable and long lasting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KT PRO TOOLS Combination Speed Wrench Set, SAE 15 Piece (A13102SR)
- FREUD Radius Rounding Over Bit, 1/16 (34-100)
- BOSTITCH Brad Nailer Kit, 2-1/8", 18 ga. (BTFP12233)
- PROTO 7 3/8 in Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (J213G)
- KNIPEX 12" Precision internal Circlip Pliers, Plastic Grip (48 21 J41)
- KNIPEX 8-1/2" Precision internal Circlip Pliers, Plastic Grip (48 21 J31)
- KNIPEX 6-3/4" Precision internal Circlip Pliers, Plastic Grip (48 21 J21)
- KNIPEX Knipex 414-8701300 12 Inch Cobra Plierpipe Pliers (414-8701300)
- KNIPEX Hose Clamp Pliers, 10" L x 3-17/64" W (85 51 250 C SBA)
- KNIPEX 22-1/4" internal Circlip Pliers, Powder-Coated (44 10 J5)
- KNIPEX Pliers, Straight, 0.091in Dia, 9in. L (44 13 J3)
- Knipex Pliers