Shop All Locking Pliers
Knipex
5-1/4" Precision Electronics Gripping Pliers w/ Half-Round Jaw, Ergonomic Grip
Mfr # 34 22 130
Zoro # G7053496
product price: $53.45
/ea
$53.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Bolted Joint, Ergonomic Handle, Forged, Manifold Oil-Hardened
- Handle Type Multi-Component Grips
- Jaw Length 7/8 in
- Jaw Width 1/2 in
- Material Chrome Steel, Forged, Oil-hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 34 22 130
- Zoro # G7053496
- UPC # 843221012052
- Country of Origin Germany
- Category Locking Pliers
Dimensions
Jaw Length | 7/8 in |
Jaw Width | 1/2 in |
Overall Length | Standard |
Tip Width | 1/16 in |
Cutter Length | 7/8 in |
Overall Length Range | Less than 6 in |
Description
Chain Nose Plier, Plier Type Chain Nose Pliers, Nose Shape Chain, Jaw Bend 0 Degrees , ESD-Safe No, Overall Length 5 1/4 in, Maximum Jaw Opening 3/4 in, Jaw Length 7/8 in, Tip Width 1/16 in, Additional Tool Functions Conduit Gripper, Jaw Thickness 1/4 in, Insulated No, Non-Sparking No, Precision Yes, Voltage Rating Not Rated, Application Bending, Gripping, Holding, Very Precise Assembly Work in Electronics and Fine Mechanics, Cutter Length 7/8 in, Cutting Capacities Not Specified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #20 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN20)
- SUPERCUT 114.5-inch x 1-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (252217)
- KNIPEX 6 19/64 in Duckbill Plier Plastic Coated Handle (33 03 160)
- SEYMOUR MIDWEST Super Scraper, 7x9" Head, 54" Handle (49033)
- KNIPEX 12-3/4" Precision internal Circlip Pliers, Plastic Grip (48 11 J4)
- KNIPEX 5-1/2" External Circlip Pliers, Plastic Grip (46 11 A1)
- KNIPEX 6-3/4" Precision internal Circlip Pliers, Plastic Grip (48 21 J21)
- KNIPEX 5-1/2" Circlip Pliers For Grip Rings On Shafts, Plastic Grip (46 11 G2)
- KNIPEX 8" Precision External Circlip Pliers, Plastic Grip (49 11 A2)
- KNIPEX Retaining Ring Pliers, 0.078 In Tip, 0 Deg (44 11 J2 SBA)
- GRIP-ON 6 Locking Cclamp Plier, With Swivel Pads, 11516 Jaw Opening (224-06)
- Knipex Locking Pliers