Shop All Locking Pliers
Knipex
5-1/4" Precision Electronics Gripping Pliers w/ Flat Jaw, Ergonomic Grip
Mfr # 34 12 130
Zoro # G6659816
product price: $52.65
/ea
$52.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Ball Bearing Chrome Steel, Bolted Joint, Double Spring for a Gentle and Even Opening, Forged, Manifold Oil-Hardened
- Handle Type Multi-Component Grips
- Jaw Length 7/8 in
- Jaw Width 1/2 in
- Material Chrome Steel, Forged, Oil-hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 34 12 130
- Zoro # G6659816
- UPC # 843221012038
- Country of Origin Germany
- Category Locking Pliers
Dimensions
Jaw Length | 7/8 in |
Jaw Width | 1/2 in |
Overall Length | Standard |
Tip Width | 1/16 in |
Overall Length Range | Less than 6 in |
Description
Flat Nose Plier, Plier Type Flat Nose Pliers, Nose Shape Flat, Jaw Bend 0 Degrees , ESD-Safe No, Overall Length 5 1/4 in, Maximum Jaw Opening 3/4 in, Jaw Length 7/8 in, Tip Width 1/16 in, Jaw Shape Flat, Jaw Thickness 1/4 in, Insulated No, Non-Sparking No, Voltage Rating Not Rated, Application Bending, Gripping, Holding, Very Precise Assembly Work in Electronics and Fine Mechanics, Cutting Capacities Not Specified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Chuck Key (48-66-2110)
- MELIN TOOL CO End Mill, Hss Stub, GP, Square, 1" x 3/4" (AS-1632)
- URREA Tool Box, Steel, Red, 24 in W x 9-1/4 in D (5696)
- KRAFT TOOL Elite Series Round End MA, 16"x3-1/8 (CFE150REK)
- KNIPEX 10" Grip Pliers w/ Double Prism Jaw, Nickel Plated (41 14 250)
- KNIPEX 5-3/4" Electronics Pliers w/ Half-Round Jaw, Ergonomic Grip (35 62 145)
- KNIPEX Pliers, Angled, 0.091in Dia, 8in. L (46 23 A31)
- KNIPEX 7-1/4" Circlip Pliers For Grip Rings On Shafts, Plastic Grip (46 11 G4)
- KNIPEX Knipex KX8701-7 7 Inch Cobra Pliers (KX8701-7)
- KNIPEX 7 1/4 in Locking Adjusting Plain Grip Locking Plier (40 04 180)
- KNIPEX 12 Plier Wrench (KNP8603-12)
- Knipex Pliers