Shop All Cutting Pliers
Knipex
5 1/4 in Diagonal Cutting Plier Standard Cut Uninsulated
Mfr # 77 22 130
Zoro # G7156807
product price: $53.19
/ea
$53.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Mirror Polished, Round Head
- Handle Type Multi-Component Grip
- Jaw Length 3/4 in
- Jaw Width 5/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 77 22 130
- Zoro # G7156807
- UPC # 843221005276
- Country of Origin Germany
- Category Cutting Pliers
Dimensions
Jaw Length | 3/4 in |
Jaw Width | 5/8 in |
Overall Length | 5 1/4 in |
Tip Width | 23/64 in |
Maximum Wire Cutting Diameter | 2 mm |
Cutter Length | 3/4 in |
Overall Length Range | Less than 6 in |
Description
If you need to cut small wires, the KNIPEX 77 22 130 5-1/4" Electronics Diagonal Cutter is the perfect tool for the job. The ergonomic grip provides comfort and support, while the jaw's cutting edge has a hardness of approximately 60 HRC. Designed with a zero backlash box joint, this diagonal cutter has no play or backlash. It also features round heads that are easy to use on flat surfaces. This steel plier has an overall length of 5 1/4 in., 23/32 in. jaw length and 19/32 in. jaw width. The blue and red multi-component grip ensures maximum control while you work with your hands comfortably placed around it. When it comes to precision, nothing beats the KNIPEX 77 22 130 5-1/4" Electronics Diagonal Cutter.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Inside Micrometer, 1 to 2" (700B)
- WIHA Hammer, 2" Face, 49 oz. (80250)
- INSIZE InSize 1108-150 0-6''/150MM Stainless Steel Digital Caliper W/ Data Output (1108-150)
- HHIP 18 X 12 X 3 Grade A Granite Surface Plate (4401-1812)
- KNIPEX 5 in Diagonal Cutting Plier Standard Cut Uninsulated (75 22 125)
- KNIPEX 5 in 78 Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated (78 03 125)
- KNIPEX Circlip Tool, Dia 400 - 1000 Mm (46 10 100)
- KNIPEX 5 in 72 Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (72 02 125)
- KNIPEX 6 1/4 in End Cutting Nipper Uninsulated (68 01 160)
- KNIPEX 8 in 74 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Insulated (74 08 200 SBA)
- TENG TOOLS SIDE.CUTTERS.TPR (MB441-6T)
- Knipex Pliers