Shop All Cutting Pliers
Knipex
5 1/4 in Diagonal Cutting Plier Standard Cut Uninsulated
Mfr # 77 02 135 H ESD
Zoro # G7015827
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Always the Right Cutting Tool, Constantly Reliable Cutting Results Due to the Avoidance of Cutter Deformations, Electrically Discharging Handles - Dissipative, Even With the Hardest Material, High Cost Saving Due to Longer Service Life of the Pliers, Pliers With Carbide Metal Cutting Edges Have a Substantially Longer Service Life Than Such With Conventional Cutting Edges, Precision Carbide Metal Cutting Edges Soldered Into Forged Blanks
- Handle Type Multi-Component Grip
- Jaw Length 3/4 in
- Jaw Width 5/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Knipex
- MFR # 77 02 135 H ESD
- Zoro # G7015827
- UPC # 843221020613
- Country of Origin Germany
- Category Cutting Pliers
Dimensions
Jaw Length | 3/4 in |
Jaw Width | 5/8 in |
Overall Length | 5 1/4 in |
Tip Width | 3/8 in |
Maximum Wire Cutting Diameter | 0.094 in |
Cutter Length | 3/4 in |
Overall Length Range | Less than 6 in |
Description
When you are working with sensitive electronics, the KNIPEX 77 02 135 H ESD 5-1/4" Electronics Diagonal Cutter is the tool to have on hand. It has an overall length of 5 1/4 in., and it can cut beveled edges. The diagonal cutting plier has a multi-component grip handle for improved handling. This black and gray ESD safe tool features carbide tips that will keep their sharpness even after frequent use. It also has a 35/64 in. jaw length and 7/16 in. jaw width, as well as a bevel cut edge for precise cutting. If you work with electronics, the KNIPEX Electronics Diagonal Cutter is the ideal tool to equip yourself with.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS T Knob, 3/8-16 Thread Size, 1.125"L, Blind Tap, Steel (GN6C----T7-B-21)
- SUPERIOR PARTS Aftermarket Piston Driver for Max CN55 Coil Nailer - CN81200 (Japanese Carbide Blade) (SP CN81200C)
- RIDGID Knob, Reversible (33177)
- TRUPER 25LB FBG Pick Mattock (TP-2.5FD-C)
- KNIPEX 6 1/4 in 70 Diagonal Cutting Plier Standard Cut Narrow Nose Insulated (70 08 160 SBA)
- KNIPEX Knipex High Leverage Diagonal Cutter (74 01 250)
- KNIPEX 8" installation Pliers, Insulated (13 88 8 US)
- KNIPEX 4 1/2 in End Cutting Nipper Uninsulated (64 12 115)
- KNIPEX 8" Chain Nose Side Cutting Plier w/ Angled Jaw, Insulated (26 28 200 SBA)
- KNIPEX Knipex 7401250 High Leverage Diagonal Cutters - 1 0 in. (KNT-7401250)
- WRIGHT TOOL PLIERS LAP JOINT (WR9C337)
- Knipex Pliers