Shop All Cutting Pliers
Knipex
5 1/4 in Diagonal Cutting Plier Standard Cut Uninsulated
Mfr # 77 01 130
Zoro # G6806423
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Polished, Round Head
- Handle Type Plastic Coated
- Jaw Length 3/4 in
- Jaw Width 5/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 77 01 130
- Zoro # G6806423
- UPC # 843221013455
- Country of Origin Germany
- Category Cutting Pliers
Dimensions
Jaw Length | 3/4 in |
Jaw Width | 5/8 in |
Overall Length | 5 1/4 in |
Tip Width | 3/8 in |
Maximum Wire Cutting Diameter | 2 mm |
Cutter Length | 3/4 in |
Overall Length Range | Less than 6 in |
Description
Diagonal Cutting Plier, Plier Type Precision Diagonal Cutting Pliers, Cut Profile Standard, ESD-Safe No, Insulated No, Non-Sparking No, Head Offset Angle 0 Degrees , Overall Length 5 1/4 in, Jaw Length 3/4 in, Jaw Width 5/8 in, Jaw Opening Type Spring Return, Maximum Wire Cutting Diameter 2 mm, Tether Ready No, Additional Tool Functions Wire Cutter, Cutter Length 3/4 in, Features Polished, Round Head, Finish Polished, For Wire/Cable Type Hard Wire, Medium-Hard Wire, Soft Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Push Pull Click Drill Kit, 8 pcs. (83635)
- DEWALT Cordless CombInation Kit, 1.5A/hr., Li-Ion (DCK211S2)
- BOSCH Switch, For Use With Mfr. Model Number: GCM12SD (2610950336)
- VULCAN Hammer Eng 2Lb Wd Hndl (34509)
- KNIPEX 5 in 79 Diagonal Cutting Plier Standard Cut Pointed Nose Uninsulated (79 52 125 ESD)
- KNIPEX 4 1/2 in End Cutting Nipper Uninsulated (64 22 115)
- KNIPEX 8 1/4 in End Cutting Plier Uninsulated (51 01 210)
- KNIPEX 8" Chain Nose Side Cutting Plier, Insulated (26 18 200 US)
- KNIPEX 5 in 78 Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated (78 03 125 ESD)
- KNIPEX Mini Combination Pliers, 4-1/4in (08 01 110 S)
- WESTWARD End Cutting Nippers, 7" (1UKN3)
- Knipex Cutting Pliers