Shop All Needle Nose Pliers
Knipex
5 1/4 in Chain Nose Plier Multi-Component Grip Handle
Mfr # 34 22 130 ESD
Zoro # G7085382
product price: $54.29
/ea
$54.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length Standard
- Jaw Width 1/2 in
- Features Double Spring for a Gentle and Even Opening, Ergonomically Optimized Handle Covers, Forged, Manifold Oil-Hardened
- Material Chrome Steel
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 34 22 130 ESD
- Zoro # G7085382
- UPC # 843221012045
- Country of Origin Germany
- Category Needle Nose Pliers
Dimensions
Overall Length | Standard |
Jaw Width | 1/2 in |
Jaw Length | 7/8 in |
Tip Width | 1/16 in |
Overall Length Range | Less than 6 in |
Description
The KNIPEX 34 22 130 ESD Chain Nose Plier is a precision tool that is suitable for a range of tasks. The ergonomic multi-component grip allows you to hold the pliers firmly and comfortably. With smooth jaws, this chain nose plier offers superior control when working with small parts. The 5 1/4 in. length of the tool gives you more leverage for easier use. Made from chrome steel, the needle nose pliers have an overall black/grey colour and a 0 degree jaw bend. This product has a 7/16" jaw width and 1/16" tip width as well as a 57/64" jaw length. You will be able to work on your projects efficiently with the help of this KNIPEX Chain Nose Plier.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALPRO Round Punch/Die Set (MP8010)
- URREA 12-Point Flat Ratcheting Box-End Wrench, 1/2 X 9/16"opening size. (1193)
- DEWALT Hacksaw Blade, 10 in., 32 TPI, PK2 (DWHT20550)
- ALLWAY 6" W Plastic Putty Knife (DS60P)
- KNIPEX Duckbill Plier, 5", 1-1/16" Jaw (37 13 125)
- KNIPEX 7 3/32 in Flat Nose Plier Ergonomic Handle (98 62 01)
- KNIPEX 4 1/2 in Bent Round Nose Plier Multi-Component Grip Handle (35 42 115 ESD)
- KNIPEX Duckbill Plier, 6-1/4", 1-3/16" Jaw (20 02 160)
- KNIPEX 4 1/2 in Chain Nose Plier Multi-Component Grip Handle (35 22 115)
- KNIPEX 4 1/2 in Round Nose Plier Multi-Component Grip Handle (35 32 115)
- WIHA Soft Grip Bent Long Nose Pliers 8 (32625)
- Knipex Needle Nose Pliers