Shop All Cutting Pliers
Knipex
5 1/4 in 77 Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated
Mfr # 77 42 130
Zoro # G6836961
original price:
$60.69
5% off
$57.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Mirror Polished, Pointed Head
- Handle Type Multi-Component Grip
- Jaw Length 3/4 in
- Jaw Width 5/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Knipex
- MFR # 77 42 130
- Zoro # G6836961
- UPC # 843221005306
- Country of Origin Germany
- Category Cutting Pliers
Dimensions
Jaw Length | 3/4 in |
Jaw Width | 5/8 in |
Overall Length | 5 1/4 in |
Tip Width | 3/8 in |
Maximum Wire Cutting Diameter | 0.063 in |
Cutter Length | 3/4 in |
Overall Length Range | Less than 6 in |
Description
The KNIPEX 77 42 130 5-1/4" Electronics Diagonal Cutter is a professional tool you can rely on. It has a cutting capacity of medium-hard wire 3/64 in, soft wire 1/64 in to 1/16 in. Featuring a zero backlash box joint and pointed head, the diagonal cutter allows for smooth and precise cuts. The hardening of the cutting edge is approx. 57 HRC, making it suitable for tough materials like steel. Its multi-component grip ensures comfort while you work with this diagonal cutter. The overall length of this product is 5 1/4". The KNIPEX 5 1/4" Diagonal Cutting Plier is an essential tool that will make your job easier and faster.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Alloy Steel Taper Tap, 5/16-18 (CCT1060-90)
- SUPERIOR ELECTRIC 3/8 Inch Keyless Drill Chuck 3/8 Inch-24 UNF Mount (RV13M03)
- ENERPAC LGM204, 4 Ton, 2 Jaw, Mechanical Lock-Grip Puller (LGM204)
- MAKITA 14" x 7/64" x 1" Abrasive Cut-Off Wheel, 5/pk (A-93859-5)
- KNIPEX 5 in Diagonal Cutting Plier Standard Cut Uninsulated (75 12 125)
- KNIPEX 5 in Precision Diagonal Cutting Plier Flush Cut Uninsulated (79 22 125)
- KNIPEX 5 in 79 Precision Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated (79 62 125)
- KNIPEX 10 in 74 Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (74 02 250)
- KNIPEX High Leverage Angled Diagonal Cutter 10 (74 21 250)
- KNIPEX 10 in 74 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (74 21 250 SBA)
- POWERBUILT 6" End Nippers Pliers (CRMO) (645030)
- Knipex Pliers