Shop All Locking Pliers
Knipex
5-1/2" Precision External Circlip Pliers, Plastic Grip
Mfr # 49 31 A0
Zoro # G6100762
product price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Bolted Joint, Overexpansion Guard, Spring Steel Wire Inserted Tips
- Material Chrome Vanadium Steel
- Overall Length 5 1/2 in
- Finish Atramentized (Phosphate Coat)
- Includes Overexpansion Guard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 49 31 A0
- Zoro # G6100762
- UPC # 843221012786
- Country of Origin Germany
- Category Locking Pliers
Dimensions
Overall Length | 5 1/2 in |
Tip Dia. | 0.046 in |
For Shaft Dia. | 1/8 in to 3/4 in |
Tip Diameter | 0.035 in |
For Minimum Shaft Diameter | 3 mm |
For Maximum Shaft Diameter | 10 mm |
For Shaft Diameter Range | 3 mm to 10 mm |
Overall Length Range | Less than 6 in |
Description
Retaining Ring Plier, Plier Type Retaining Ring Pliers, For Ring Type External, Non-Sparking No, Grip Style Standard Cushion, Overall Length 5 1/2 in, Tip Diameter 0.035 in, Tip Angle 0 Degrees , For Minimum Shaft Diameter 3 mm, For Maximum Shaft Diameter 10 mm, Jaw Opening Type Spring Return, Includes Overexpansion Stop Yes, Tether Ready No, Replaceable Tips No, ESD-Safe No, Features Bolted Joint, Overexpansion Guard, Spring Steel Wire Inserted Tips, Finish Atramentized (Phosphate Coat)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Adapter, 1/4 x 1/4 Hex Extension x 3" Ba (175ADB14)
- CHICAGO-LATROBE 29PC 135° Heavy-Duty Jobber Length Drill Set Chicago-Latrobe 150ASP-TC TiCN HSS 1/16-1/2x1/64 (43640)
- OSG Chucking Reamer, 2.9160 in., 2 Fl, Carbide (257-2969)
- WESTWARD 1/2 in Drive Impact Socket 1 1/4 in Size 6 pt Standard Depth, Black Oxide (4LXN7)
- KNIPEX Knipex 8701300 Cobra Adjustable Gripping Pliers - 1 2 in. (KNT-8701300)
- KNIPEX Knipex 8603250 1 0 in. Pliers Wrenches (KNT-8603250)
- KNIPEX 5-3/4" Electronics Pliers w/ Angled, Half-Round Jaw, Ergonomic Grip (35 82 145)
- KNIPEX 8-1/4" Precision External Circlip Pliers, Plastic Grip (49 11 A3)
- KNIPEX 6-3/4" Precision External Circlip Pliers w/ Bent Tips, Plastic Grip (49 21 A21)
- KNIPEX 8-1/2" Precision internal Circlip Pliers, Plastic Grip (48 21 J31)
- KNIPEX Cobra Spring Hose Clamp Pliers, W/Lock (85 51 250 AF SBA)
- Knipex Pliers