Shop All Locking Pliers
Knipex
5-1/2" Precision External Circlip Pliers, Plastic Grip
Mfr # 49 11 A0
Zoro # G7086755
product price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Bolted Joint, Spring Steel Wire Inserted Tips
- Material Chrome Vanadium Steel
- Overall Length 5 1/2 in
- Finish Atramentized (Phosphate Coat)
- Number of Pieces 1
Product Information
- Brand Knipex
- MFR # 49 11 A0
- Zoro # G7086755
- UPC # 843221002909
- Country of Origin Germany
- Category Locking Pliers
Dimensions
Overall Length | 5 1/2 in |
Tip Dia. | 0.046 in |
For Shaft Dia. | 1/8 in to 3/8 in |
Tip Diameter | 0.035 in |
For Maximum Shaft Diameter | 10 mm |
For Minimum Shaft Diameter | 3 mm |
Description
Retaining Ring Plier, Plier Type Retaining Ring Pliers, For Ring Type External, Non-Sparking No, Grip Style Standard Cushion, Overall Length 5 1/2 in, Tip Diameter 0.035 in, Tip Angle 0 Degrees , For Minimum Shaft Diameter 3 mm, For Maximum Shaft Diameter 10 mm, Jaw Opening Type Spring Return, Tether Ready No, Replaceable Tips No, ESD-Safe No, Features Bolted Joint, Spring Steel Wire Inserted Tips, Finish Atramentized (Phosphate Coat), For Use With External Circlips, Grip Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA V HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDV)
- H & H INDUSTRIAL PRODUCTS Dasqua 300mm/12" 0-180 Degrees 4 Piece Combination Square Set (1012-2010)
- TEKTON High-Torque Screwdriver Set, 8-Piece (#0-#3, 1/8-5/16 in.) (DRV43016)
- GATOR TOOLS Gator Tools 16"x4" Square End GatorL (GF10805)
- KNIPEX 8 3/4 in Ear Clamp Pliers (10 98 i220)
- KNIPEX 8" Precision External Circlip Pliers, Plastic Grip (49 11 A2)
- KNIPEX Hose Clamp Pliers, 10" L x 3-17/64" W (85 51 250 C SBA)
- KNIPEX 8 in. Twin Grip Pliers (KN334718)
- KNIPEX 5-3/4" Electronics Pliers w/ Angled, Half-Round Jaw, Ergonomic Grip (35 82 145)
- KNIPEX 5" Precision External Circlip Pliers w/ Bent Tips, Plastic Grip (49 21 A11)
- KNIPEX 8" Precision External Circlip Pliers w/ Bent Tips, Plastic Grip (49 21 A31)
- Knipex Locking Pliers