Shop All Wire Strippers & Crimpers
Knipex
5 1/2 in Wire Stripper 0.1 to 0.8mm
Mfr # 11 92 140
Zoro # G8634385
product price: $68.25
/ea
$68.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 28 to 18 AWG
- Overall Length 5 1/2 in
- Material Forged steel
- Features Easy Adjustment to The Required Diameter Of Solid Or Stranded Wire, Knurled Screw and Lock Nut
- Application Electrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 11 92 140
- Zoro # G8634385
- UPC # 843221003906
- Country of Origin Germany
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 5 1/2 in |
Minimum Wire/Cable Diameter | 1/10 mm |
Maximum Wire/Cable Diameter | 4/5 mm |
Overall Length Range | Less than 6 in |
Description
Wire Stripper, Stripping Capacity - Solid Wire 18 AWG, 20 AWG, 22 AWG, 24 AWG, 26 AWG, 28 AWG, Stripping Capacity- Stranded Wire 18 AWG, 20 AWG, 22 AWG, 24 AWG, 26 AWG, 28 AWG, Type Electrical Wire Strippers, For Wire/Cable Type Stranded Wire, Cutting Capacities 28 to 18 AWG, Handle Style Standard, Insulated No, Adjustment Mechanism Manual, Application Electrical, Blade Material Steel, Body Material Steel
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPRO 313 MEASURE MATE 24" The Ultimate Home-Improvement Tool (313-24 (1))
- WESTWARD Combination Wrench, SAE, 9 3/4 in Length, 3/4 in Head, 12 Points (54PN31)
- DEWALT Drill Bit, Carbide, DI+, 3/8 In. (00391SD-PWR)
- RITEKNIFE Safety Knife Holder, Nylon, Black, 9 7/8" H (AP50)
- KNIPEX 4 3/8 in Cable Stripper 5/16 to 33/64 in (16 85 125 SB)
- KNIPEX Wire Strippers, 8" 6-in-1 Electrical Ins (13 81 8 SBA)
- KNIPEX Wire Strippers, 6 1/4" 4-in-1 Electricia (13 02 160 SB)
- KNIPEX 7 1/8 in Wire Stripper 5/64 in (12 11 180)
- KNIPEX 8 in Solar Crimper Frame Only (97 43 200)
- KNIPEX Automatic Wire Strippers, 7 3/4" Automat (12 12 14)
- PROSKIT Crimper for 4mm PVSolar Panel Cont (300-176)
- Knipex Crimping Tools