Shop All Cutting Pliers
Knipex
5 1/2 in High Leverage Diagonal Cutting Plier Standard Cut Uninsulated
Mfr # 74 02 140
Zoro # G6174892
product price: $39.39
/ea
$39.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Continuous Use, For Very Tough, High Cutting Performance With Minimum Effort Due to Optimum Co-Ordination of the Cutting Edge Angle and Transmission Ratio
- Handle Type Multi-Component Grip
- Jaw Length 5/8 in
- Jaw Width 3/4 in
- Material Chrome Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 74 02 140
- Zoro # G6174892
- UPC # 843221001933
- Country of Origin Germany
- Category Cutting Pliers
Dimensions
Jaw Length | 5/8 in |
Jaw Width | 3/4 in |
Overall Length | 5 1/2 in |
Maximum Wire Cutting Diameter | 0.125 in |
Cutter Length | 5/8 in |
Overall Length Range | Less than 6 in |
Description
High Leverage Diagonal Cutting Plier, Plier Type Diagonal Cutting Pliers, Cut Profile Standard, ESD-Safe No, Insulated No, Non-Sparking No, Head Offset Angle 0 Degrees , Overall Length 5 1/2 in, Jaw Length 5/8 in, Jaw Width 3/4 in, Jaw Opening Type Manual, Maximum Wire Cutting Diameter 0.125 in, Voltage Rating Not Rated, Tether Ready Yes, Additional Tool Functions Wire Cutter, Cutter Length 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLU-MOL Standard Tungsten Carbide Cutter, 1-3/8" (3177)
- IGAGING Digital Outside Micrometer, 0-1" - 36-201 (36-201)
- SK PROFESSIONAL TOOLS 1/2 in Drive Triple Square Socket Metric 12 mm Tip, 5 3/4 in L (41422)
- SUPERCUT 133-inch x 0.75-inch x 0.032 x 10 TPI Carbon Tool Steel Blade (533347)
- KNIPEX 22-3/4" External Circlip Pliers w/ Bent Tips, Powder-Coated (46 20 A51)
- KNIPEX Diagonal Cutters, 6 1/4" Diagonal Cutter (70 26 160)
- KNIPEX 6 1/4 in End Cutting Nipper Uninsulated (68 01 160)
- KNIPEX 8 1/4 in End Cutting Plier Uninsulated (50 00 210)
- KNIPEX Precision Nippers, 10in.L., Gray (99 14 250)
- KNIPEX 10 in 74 Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (74 02 250 SBA)
- PROTO Proto J210AHG 8-1/8" Angled Head Diagonal Cutting Plier (J210AHG)
- Knipex Cutting Pliers