Shop All Cutting Pliers
Knipex
5 1/2 in End Cutting Plier Uninsulated
Mfr # 67 05 140
Zoro # G9994537
product price: $54.45
/ea
$54.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Forged, Multi Stage Oil-Hardened
- Handle Type Multi-Component Grip
- Jaw Length 0 in
- Jaw Width 2 in
- Material Chrome Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 67 05 140
- Zoro # G9994537
- UPC # 843221012977
- Country of Origin Germany
- Category Cutting Pliers
Dimensions
Jaw Length | 0 in |
Jaw Width | 2 in |
Overall Length | 5 1/2 in |
Tip Width | 1 35/64 in |
Description
This KNIPEX 67 05 140 End Cutting Pliers is a must-have tool for your workshop. It can cut, bend and flatten soft wire, nails and pins. The end cutting pliers have a multi-component grip that provides a secure hold while you work. Its chrome vanadium steel construction makes it strong enough to handle tough jobs with ease. The jaw opening of the pliers measures 27/32 in., allowing you to get into tight spaces. This KNIPEX End Cutting Plier is an essential tool for your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OX TOOLS Pro Ultrastrike Framing Hammer, Milled Face, 30-Ounce / 850-Grams (OX-P087030)
- HASSAY SAVAGE CO Keyway Broach, W 3/16 In, Cut L 3-1/8 In (10706)
- RIDGID RIDGID® 86917 #762 12" 1-5/16" Capacity Adjustable Wrench (86917)
- DAVIES Push/Pull Knob, 10-32 Thread Size, 0.81"L, HR Phenolic (3020-E)
- KNIPEX Electricians Pliers, 6 1/4", 4-in-1, 10-14 (13 01 614)
- KNIPEX High Leverage Diagonal Cutters, 10", 12deg (74 22 250 SBA)
- KNIPEX 10 in 74 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (74 01 250 SBA)
- KNIPEX Electronics End Cutting Nippers-ESD Hand (64 02 115 ESD)
- KNIPEX Precision Nippers, 5 In (78 91 125)
- KNIPEX 6 1/4 in End Cutting Nipper Uninsulated (91 51 160)
- BETA Diagonal Flush Cutting Nipper, 120mm (011850101)
- Knipex Pliers