Shop All Cutting Pliers
Knipex
5 1/2 in End Cutting Nipper Uninsulated
Mfr # 67 01 140
Zoro # G7035962
$37.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features High Leverage
- Handle Type Plastic Coated
- Jaw Width 10 1/2 in
- Material Chrome Vanadium Steel
- Overall Length 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Knipex
- MFR # 67 01 140
- Zoro # G7035962
- UPC # 843221003500
- Country of Origin Germany
- Category Cutting Pliers
Dimensions
Jaw Width | 10 1/2 in |
Overall Length | 5 1/2 in |
Description
The KNIPEX 67 01 140 End Cutting Nippers are made of chrome vanadium steel, making them durable and long-lasting. They have a plastic coated handle for added comfort and grip. The flush cutting edge is perfect for precision work. The end cutting nippers can cut through 1/16 in piano wire, 1/8 in medium hard wire, 5/32 in soft wire and 5/64 in hard wire. These KNIPEX End Cutting Nippers are the right tool to use when you need to make precise cuts or need to pull out small nails or pins.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGGER BY FEIN Slugger Uni Carbide Tip 1 1/4" X 2" Cutt (63135318022)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% 7.50mm (C70117)
- MILWAUKEE TOOL 13/64" Thunderbolt Black Oxide Drill Bit (48-89-2719)
- DASCO PRO Pin Punch, 3/32 Tip x 5-1/2" L (581)
- KNIPEX 9 3/4 in End Cutting Nipper Uninsulated (99 01 250)
- KNIPEX Flush Cutter, 8" High Leverage Flush Cut (72 62 200 SBA)
- KNIPEX 10 in 74 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (74 01 250 SBA)
- KNIPEX 8 in 74 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (74 01 200 SBA)
- KNIPEX Precision Nippers, 5 In (78 41 125)
- KNIPEX 6 1/4 in End Cutting Nipper Uninsulated (68 01 160)
- MILWAUKEE TOOL 6 in. Diagonal Cutting Pliers Dipped Grip (Made in USA) (MT506)
- Knipex Cutting Pliers