Shop All Cutting Pliers
Knipex
5 1/2 in 74 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated
Mfr # 74 01 140
Zoro # G6599144
original price:
$38.45
19% off
new price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Continuous Use, For Very Tough, High Cutting Performance With Minimum Effort Due to Optimum Co-Ordination of the Cutting Edge Angle and Transmission Ratio
- Handle Type Dipped Pistol Grip
- Jaw Length 3/8 in
- Jaw Width 3/8 in
- Material Chrome Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 74 01 140
- Zoro # G6599144
- UPC # 843221001902
- Country of Origin Germany
- Category Cutting Pliers
Dimensions
Jaw Length | 3/8 in |
Jaw Width | 3/8 in |
Overall Length | 5 1/2 in |
Cutter Length | 3/8 in |
Maximum Wire Cutting Diameter | 0.063 in |
Overall Length Range | Less than 6 in |
For Maximum Diameter Hard Steel | 5/64 in |
Description
The KNIPEX 74 01 140 5-1/2" High Leverage Diagonal Cutting Plier is the ideal tool for your next project. It is made of durable materials and features a polished head. The high leverage diagonal cutting plier can cut through up to 64 HRC. The black atramentized finish enhances its durability, while the plastic coated handle provides you with a firm grip. This plier measures 5 1/2 in. in length and has a 4.5 cu ft capacity. It also has 25/64 in jaw length and 27/64 in jaw width respectively. When it comes to working with wires, the KNIPEX 74 01 140 5-1/2" High Leverage Diagonal Cutting Plier is an essential tool that will not let you down.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ Pliers, Water Pump, 7" (31740)
- WEAVER LEATHER Leather Sheath for Council Pulaski Axe (08-02044)
- LEICA LINO Self-Leveling Lasr, Green, Class II 525 nm (L6Gs-1)
- IDEAL 6500 Ft Rope In 4 Gallon Pail (31-340)
- KNIPEX Knipex 7491250 1 0 in. High Leverage Centre Cutter (KNT-7491250)
- KNIPEX 4 3/4 in 77 Diagonal Cutting Plier Standard Cut Pointed Nose Uninsulated (77 32 120 H ESD)
- KNIPEX 8 in End Cutting Nipper Uninsulated (99 01 200)
- KNIPEX Knipex 414-7401250 High Leverage Diag. Cutter Nipper (414-7401250)
- KNIPEX ESD Precision Nippers, 5 In (78 61 125 ESD)
- KNIPEX 4 3/4 in End Cutting Nipper Uninsulated (64 62 120)
- PROSKIT Heavy Duty Cutter w/Safety Clip (200-082)
- Knipex Pliers