Shop All Cutting Pliers
Knipex
5-1/2" Diagonal Cutter For Plastics, Plastic Grip
Mfr # 72 01 140
Zoro # G4783597
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Cuts Soft Materials Such as Lead in a Flush Cut, Provides a Fully Flush Cut When Cutting Tie-Wraps
- Handle Type Plastic Coated
- Jaw Length 1/2 in
- Jaw Width 1/2 in
- Material Vanadium Electric Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Knipex
- MFR # 72 01 140
- Zoro # G4783597
- UPC # 843221001858
- Country of Origin Germany
- Category Cutting Pliers
Dimensions
Jaw Length | 1/2 in |
Jaw Width | 1/2 in |
Overall Length | 5 1/2 in |
Cutter Length | 1/2 in |
Maximum Wire Cutting Diameter | 0.125 in |
Overall Length Range | Less than 6 in |
Description
If you are looking for a tool that will cut through plastics, look no further than the KNIPEX 5 1/2" Diagonal Cutter For Plastics. Made of vanadium electric steel, this diagonal cutting plier is extremely durable and reliable. The cutting capacity varies from 1/8 in soft to 3/64 in hard and 5/64 in medium hard materials. This red plastic coated handle gives you a firm grip when working with your projects. It has an overall length of 5 1/2 in., jaw length of 1/2 in., jaw width of 7/16 in., and nose type narrow. The KNIPEX Diagonal Cutting Pliers is the ideal tool for any job involving plastics.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Tool Duffel Bag, Duffel Bag, Black, 600d Polyester, 3 Pockets (25F573)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-3/8" 6 pt SAE Socket, 6 Points (41144)
- SUPERCUT 116-inch x 0.75-inch x 0.032 x 3 TPI Carbon Tool Steel Blade (200164)
- TITAN Ball Peen Hammer, 24 oz. (63016)
- KNIPEX 5 in Diagonal Cutting Plier Flush Cut Uninsulated (79 42 125)
- KNIPEX 11 3/4 in End Cutting Plier Uninsulated (55 00 300)
- KNIPEX 11 3/4 in End Cutting Nipper Uninsulated (99 10 300)
- KNIPEX 10 in 74 Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (74 02 250)
- KNIPEX Diagonal Pliers for Flush Cutting for Pl (72 01 160 SB)
- KNIPEX 4 1/2 in 77 Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (77 01 115)
- TENG TOOLS 8" Higher Leverage End Nippers - MB448-8 (MB448-8)
- Knipex Cutting Pliers