Shop All Locking Pliers
Knipex
5-1/2" Circlip Pliers For Grip Rings On Shafts, Plastic Grip
Mfr # 46 11 G3
Zoro # G6407572
$24.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Nonslip Tips
- Material Chrome Vanadium Steel
- Overall Length 5 1/2 in
- Finish Atramentized (Phosphate Coat)
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Knipex
- MFR # 46 11 G3
- Zoro # G6407572
- UPC # 843221012489
- Country of Origin Germany
- Category Locking Pliers
Dimensions
Overall Length | 5 1/2 in |
For Shaft Dia. | 9/16 in to 11/16 in |
Tip Dia. | 0.05 in |
Tip Diameter | 0.051 in |
For Maximum Shaft Diameter | 18 mm |
For Minimum Shaft Diameter | 14 mm |
For Shaft Diameter Range | 14 mm to 18 mm |
Overall Length Range | Less than 6 in |
Description
This Knipex 46 11 G3 5-1/2" Circlip Pliers is an ideal tool for working with retaining rings. The solid tips and style of the plier make it easy to grip and release rings. Made of chrome vanadium steel, this G3 circlip plier offers a solid design that is comfortable to use. It has a length of 5 1/2 in., making it the perfect size for your hand. This plier is made with internal and external jaws, which allow you to get into tight spaces easily. It has 0 degree tips that provide additional leverage while you work on retaining rings up to 11/16 in. in diameter. When you need something done right, choose the Knipex 46 11 G3 5-1/2" Circlip Pliers and do it yourself.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN HAMMER Sledge Hammer, 1/2 lb., 10 In, Hickory (AM08BRWG)
- STARRETT Band Saw Blade, 11 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99573-11)
- WESTWARD Combination Wrench, Metric, 12mm Size (36A194)
- DEWALT 4 Pc. Pivoting Netsetters (1/4", 5/16", 3/8", 7/16") - IMPACT READY(R) (DWPVTDRV)
- KNIPEX Knipex 8701125 5 in. Cobra pliers (KNT-8701125)
- KNIPEX 11 1/64 in Locking Adjusting Plain Grip Locking Plier (42 24 280)
- KNIPEX Pliers, Angled, 0.071in Dia, 6-29/32in. L (44 23 J21)
- KNIPEX Retaining Ring Pliers, 0.035 In Tip, 0 Deg (44 11 J0 SBA)
- KNIPEX 5-1/2" Circlip Pliers For Grip Rings On Shafts, Plastic Grip (46 11 G1)
- KNIPEX Hose Clamp Plier, 8-3/4" Overall Length (10 99 i220)
- GRIP-ON Double handsfree Locking Plier Holder (1075)
- Knipex Locking Pliers