Shop All Locking Pliers
Knipex
5-1/2" Circlip Pliers For Grip Rings On Shafts, Plastic Grip
Mfr # 46 11 G2
Zoro # G6664052
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Nonslip Tips
- Material Chrome Vanadium Steel
- Overall Length 5 1/2 in
- Finish Atramentized (Phosphate Coat)
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 46 11 G2
- Zoro # G6664052
- UPC # 843221012472
- Country of Origin Germany
- Category Locking Pliers
Dimensions
Overall Length | 5 1/2 in |
For Shaft Dia. | 3/16 in to 1/2 in |
Tip Dia. | 0.078 in |
Tip Diameter | 0.051 in |
For Shaft Diameter Range | 5 mm to 13 mm |
Overall Length Range | Less than 6 in |
For Minimum Shaft Diameter | 5 mm |
For Maximum Shaft Diameter | 13 mm |
Description
Retaining Ring Plier, Plier Type Retaining Ring Pliers, For Ring Type External, Non-Sparking No, Grip Style Standard Cushion, Overall Length 5 1/2 in, Tip Diameter 0.051 in, Tip Angle 0 Degrees , For Minimum Shaft Diameter 5 mm, For Maximum Shaft Diameter 13 mm, Jaw Opening Type Spring Return, Tether Ready No, Replaceable Tips No, ESD-Safe No, Features Nonslip Tips, Finish Atramentized (Phosphate Coat), For Use With Grip Rings, Grip Material Plastic, Handle Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #24 (54034)
- IRWIN 2" Bi-Metal Hole Saw (373200BX)
- LYNDEX-NIKKEN Collet, 16C, 3/8in (160-024)
- PROTO Combination Wrench, SAE, 1-3/16" Head Sz (J1238H-T500)
- KNIPEX 11 1/64 in Locking Adjusting Plain Grip Locking Plier (42 34 280)
- KNIPEX 6-1/4" Flat Nose Pliers, Plastic Grip (20 01 160)
- KNIPEX Pliers, Straight, 0.091in Dia, 9in. L (44 13 J3)
- KNIPEX 5-1/4" Precision Electronics Gripping Pliers w/ Half-Round Jaw, Ergonomic Grip (34 22 130)
- KNIPEX Retaining Ring Pliers, 0.093In Tip, 90 Deg (46 21 A31 SBA)
- KNIPEX Knipex 8603250 1 0 in. Pliers Wrenches (KNT-8603250)
- KNIPEX 23-1/2" internal Circlip Pliers, Powder-Coated (44 20 J61)
- Knipex Pliers