Knipex

5-1/2" Circlip Pliers For Grip Rings On Shafts, Plastic Grip


original price: $35.75
8% off
new price: $32.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Features Adjustable Stop Screw, Nonslip Tips
  • Material Chrome Vanadium Steel
  • Overall Length 5 1/2 in
  • Finish Atramentized (Phosphate Coat)
  • Includes Adjustable Stop Screw
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Length 5 1/2 in
For Shaft Dia. 1/64 in to 5/32 in
Tip Dia. 0.046 in
For Minimum Shaft Diameter 1 1/2 mm
For Maximum Shaft Diameter 4 mm
For Shaft Diameter Range 1 1/2 mm to 4 mm
Tip Diameter 0.035 in
Overall Length Range Less than 6 in

Description

Retaining Ring Plier, Plier Type Retaining Ring Pliers, For Ring Type External, Non-Sparking No, Grip Style Standard Cushion, Overall Length 5 1/2 in, Tip Diameter 0.035 in, Tip Angle 0 Degrees , For Minimum Shaft Diameter 1 1/2 mm, For Maximum Shaft Diameter 4 mm, Jaw Opening Type Spring Return, Includes Overexpansion Stop Yes, Tether Ready No, Replaceable Tips No, ESD-Safe No, Features Adjustable Stop Screw, Nonslip Tips, Finish Atramentized (Phosphate Coat), For Use With Grip Rings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.