Shop All Plier Sets
Knipex
4 Piece Precision Plier Set Dipped Handle
Mfr # 9K 00 80 10 US
Zoro # G1679240
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 4
- Material Chrome Vanadium Steel
- Overall Length 4 3/4 in, 5 in, 5 1/4 in
- Features accommodate a variety of fine hardware applications
- Jaw Width 13/32", 23/64", 13/32", 7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 9K 00 80 10 US
- Zoro # G1679240
- UPC # 843221018474
- Country of Origin Germany
- Category Plier Sets
Dimensions
Overall Length | 4 3/4 in, 5 in, 5 1/4 in |
Jaw Width | 13/32", 23/64", 13/32", 7/16" |
Jaw Length | 15/32", 7/64", 29/64", 7/16" |
Tip Width | 5/64", 17/64", 1/16", 17/64" |
Description
This KNIPEX 9K 00 80 10 US Precision Plier Set is a great addition to your toolbox. It comes with 4 pieces of precision pliers that are ideal for any project you have in mind. This set contains chrome vanadium steel pliers, which are resistant to corrosion and provide the strength you need for heavy duty projects. The dipped handles offer an excellent grip, so you can work on your project without worrying about slipping or dropping your tools. Each precision plier set is color coded with red handles, making it easy to identify the right tool at a glance. They also feature ESD safe construction, allowing them to be used on live electrical equipment such as household appliances and power tools without the risk of damaging sensitive electronic components. If you want a set of high quality and durable pliers that will not let you down when it matters most, then the KNIPEX 9K 00 80 10 US Precision Plier Set is just what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 133-inch x 0.5-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (533248)
- HHIP Pro-Series Anyform Style Contour Magnetic Base (4401-0510)
- TEKTON 13 x 15 mm 45-Degree Offset Box End Wrench (WBE24313)
- DRILL AMERICA 1/2in-13 X 10in UNC HSS Pulley Tap (DWTET10X1/2-13)
- KNIPEX Assorted Pliers Sets, 2 pc Set Cobra Set (9K 00 80 104 US)
- KNIPEX Precision Electronics Pliers Set In Pouc (00 20 16 P)
- KNIPEX Cobra Pliers Set, W/61 HRC Teeth, 2Pc (00 31 20 V01 US)
- KNIPEX Retaining Ring Plier Set, 90 Deg., 4 pcs. (9K 00 19 54 US)
- KNIPEX XL Long Needle Nose Pliers Set w/Keeper (9K 00 80 128 US)
- KNIPEX 3 Piece Bi-Material Grip Plier Set Non-Slip Plastic Coating/Two-Color Multi-Component Grips Handle (00 20 09 V01)
- CENTRAL TOOLS Torque Multiplier Max Output 1000Ft/Lbs (CEN6380)
- Knipex Pliers