Shop All Wire Strippers & Crimpers
Knipex
4 3/8 in Cable Stripper 5/16 to 33/64 in
Mfr # 16 80 125 SB
Zoro # G6079875
product price: $34.79
/ea
$34.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 5/16 to 33/64 in
- Overall Length 5 in
- Material Body: Plastic, Fiberglass-Reinforced
- Features Double Shell, Folding Back Stripping Tool
- Application Stripping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 16 80 125 SB
- Zoro # G6079875
- UPC # 843221004095
- Country of Origin Germany
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 5 in |
Minimum Wire/Cable Diameter | 8 mm |
Maximum Wire/Cable Diameter | 13 mm |
Overall Length Range | Less than 6 in |
Description
Cable Stripper, Stripping Capacity- Cable 8 to 13 mm, Type Electrical Cable Strippers, For Wire/Cable Type Stranded Wire, Cutting Capacities 5/16 to 33/64 in, Insulated No, Adjustment Mechanism Manual, Application Stripping, Body Material Plastic, Features Double Shell, Folding Back Stripping Tool, Grip Material Plastic, Grip Style Standard Cushion, Includes Locking Lever, Opening Spring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Plumb Bob, Brass, 16 Oz (116)
- URREA 12-Point Blanck Offset Striking Wrench, 1-13/16"opening size. (2629SW)
- CHANNELLOCK General Hand Tool Kit, No. of Pcs. 3 (GS-20)
- MILWAUKEE TOOL M18 FUEL 15 Gauge Finish Nailer (Tool Only) (2839-20)
- KNIPEX 7 1/2 in Wire Stripper 32 to 14 AWG (12 12 02)
- KNIPEX Knipex KNP7401-7 7 PVC Diagonal Cutter (KNP7401-7)
- KNIPEX 135mm Ergo Strip, Metric Wire, 5-1/4" (16 95 01 SB)
- KNIPEX 8 3/4 in Crimper 27 to 13 AWG (97 52 34)
- KNIPEX 4 3/8 in Cable Stripper 4.5 to 10mm (16 65 125 SB)
- KNIPEX 4 3/4 in Wire Stripping Tweezers 5/8 in (15 11 120)
- IDEAL 8 1/4 in Cable Stripper (45-777)
- Knipex Crimping Tools