Shop All Wire Strippers & Crimpers
Knipex
4 3/8 in Cable Stripper 4.5 to 10mm
Mfr # 16 65 125 SB
Zoro # G8634421
$61.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 24 to 11 AWG
- Primary Crimping Application UTP and STP Data Cables
- Overall Length 5 in
- Material Body: Plastic, Fiberglass-Reinforced; Blade: Steel
- Features Double Shell, Folding Back Stripping Tool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Knipex
- MFR # 16 65 125 SB
- Zoro # G8634421
- UPC # 843221004088
- Country of Origin Germany
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 5 in |
Minimum Wire/Cable Diameter | 4 1/2 mm |
Maximum Wire/Cable Diameter | 10 mm |
Overall Length Range | Less than 6 in |
Description
If you work with data cables, the KNIPEX 16 65 125 SB 4 3/8 in Cable Stripper is a must-have. This high-quality tool can strip and cut different types of data cables. The wire stripper's double shell design provides protection for both the user and the cable when stripping or cutting. It has a folding back stripping tool that allows for easy transport. The blade is made of steel, while the body is made of plastic and fiberglass-reinforced polyamide. This manual cable stripper comes with an adjustable blade and cushion grip handle. If you need to remove sheathing from UTP or STP data cables, this KNIPEX Cable Stripper will be your go-to tool.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 10-1/4 in. Ratcheting Cable Cutter (63060)
- OSG Carbide End Mill, 404BN, 6.0mm D, 19mm Cut (404-2362-BN)
- LISLE CHUCK KEY LARGE MASTER (LI12060)
- VERMONT GAGE Go/No Go Plug Gage Assy, 3/4-10 UNC 2B (301152040)
- KNIPEX Crimping Pliers, 8 1/2" Crimping Pliers (97 21 215 SB)
- KNIPEX 7 1/4 in Crimper 20 to 10 AWG (97 81 180)
- KNIPEX Automatic Wire Strippers, 7 1/4" Automat (12 21 180)
- KNIPEX 10 in Crimper 20 to 10 AWG (97 52 06)
- KNIPEX Dismantling Tools, 6 1/2" Dismantling Pl (13 42 165)
- KNIPEX 6 3/8 in Wire Stripper 7 AWG (11 01 160)
- ANCOR Ancor 6 to 1/0 AWG Heavy-Duty Hex Lug & Terminal Crimper (703050)
- Knipex Wire Strippers & Crimpers