Shop All Cable and Wire Cutters
Knipex
4-3/4" Precision Electronics Side Cutter, ESD, Ergonomic Grip
Mfr # 79 22 120 ESD
Zoro # G7454325
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 4 3/4 in
- Material Ball Bearing Chrome Steel
- Finish Polished
- Insulated / Uninsulated Uninsulated
- Jaw Width 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 79 22 120 ESD
- Zoro # G7454325
- UPC # 843221013714
- Country of Origin Germany
- Category Cable and Wire Cutters
Dimensions
Overall Length | 4 3/4 in |
Jaw Width | 3/8 in |
Tip Width | 1/4 in |
Jaw Length | 1/4 in |
Overall Length Range | Less than 6 in |
Cutter Length | 1/4 in |
Maximum Wire Cutting Diameter | 0.031 in |
Description
If you need to cut through wires and cables, the KNIPEX 79 22 120 ESD 4-3/4" Precision Electronics Side Cutter is the tool for you. The screw joint of this precision diagonal cutting plier gives it a firm grip on the object being cut. This ergonomically designed plier has an electrically discharging handle that prevents static electricity from damaging sensitive electronic equipment. The ball bearing chrome steel ensures smooth action and long life. It also has a tip width of 1/4 in., jaw width of 23/64 in., jaw bend of 0 degrees, and a cutting capacity of 1/64 in med hard and 1/64 to 1/32 in soft materials. If you work with electronics or wiring, this KNIPEX Precision Diagonal Cutting Plier will make your job easier.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP Small 4-In-1 K1-4 Drill Chuck Key (3070-0048)
- ZORO SELECT Ball Lock Pin, Button Handle, 1" Grip L (LBR-SS7127)
- BLACK & DECKER Switch (391926-01)
- OSG Spiral Point Tap, 1/4"-20, Plug, UNC, 3 Flutes, Nitride (1101600703)
- KNIPEX KNIPEX® 78 23 125 Electronic Super Knips-Comfort Grip 5" OAL (78 23 125)
- KNIPEX Wire Rope Shears, 7 1/2" Wire Rope Shear (95 62 190)
- KNIPEX Cable Shears, 6 1/2 (95 12 165)
- KNIPEX Cable Shears, 6 1/2", 1000V Insulated (95 16 165)
- KNIPEX KNIPEX® 74 91 250 SBA High Leverage Center Cutters 10" OAL (74 91 250 SBA)
- KNIPEX Cable Shears, 8" Cable Shears-Twin Cutti (95 12 200 SBA)
- KLEIN TOOLS 25-1/2" Cable Cutter with Protective Sleeve, 25" (63041TH)
- Knipex Cable and Wire Cutters