Shop All Cable and Wire Cutters
Knipex
4-3/4" Precision Electronics Side Cutter, ESD, Ergonomic Grip
Mfr # 79 02 120 ESD
Zoro # G7516022
$62.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Application For Ultra Fine Cutting Work in Electronics And Fine Mechanics
- Overall Length 4 3/4 in
- Cutting Action Flush Cut
- Material Ball Bearing Chrome Steel
- Finish Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Knipex
- MFR # 79 02 120 ESD
- Zoro # G7516022
- UPC # 843221013677
- Country of Origin Germany
- Category Cable and Wire Cutters
Dimensions
Overall Length | 4 3/4 in |
Jaw Width | 3/8 in |
Tip Width | 1/4 in |
Jaw Length | 1/4 in |
Cutter Length | 1/4 in |
For Maximum Diameter Hard Steel | 1/64 in |
Maximum Wire Cutting Diameter | 0.016 in |
Overall Length Range | Less than 6 in |
Description
If you work with fine electronics, the KNIPEX 79 02 120 ESD 4-3/4" Precision Electronics Side Cutter is an essential. It is designed to provide a firm grip and control when cutting wire and cable. The screw joint of this precision diagonal cutting plier provides excellent jaw alignment and allows for precise work. With an electrically discharging handle, it can be used in areas where flammable gases or vapours are present. This side cutter has a cutting capacity of 1/16 in Med Hard, 1/64 in Hard, 1/64 to 3/64 in Soft. The overall length of the tool is 4 3/4 in., while its jaw width is 23/64 in. The KNIPEX Precision Diagonal Cutting Plier will help you complete all your delicate tasks efficiently and effectively.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/4 in. Drive 8mm Metric 6-Point Socket with FOUR FLAT Sides (45-34-9034)
- OSG Jobber Bit, 11.50mm, High Speed Steel (62615)
- S & W MANUFACTURING Alum Clamp Knb, Ns Stud, 5/16-18", 1.5"dia. (ALH-5T)
- K-TOOL INTERNATIONAL Combo Wrench Set, 12 pcs. (KTI41301)
- KNIPEX Pipe & Tube Cutter (90 25 40)
- KNIPEX Wire Rope Shears, 6 1/4 (95 62 160 SBA)
- KNIPEX 4-3/4" Precision Electronics Side Cutter, ESD, Ergonomic Grip (79 22 120 ESD)
- KNIPEX 4 1/2" Electronics End Cutter (64 52 115)
- KNIPEX KNIPEX® 78 23 125 Electronic Super Knips-Comfort Grip 5" OAL (78 23 125)
- KNIPEX Cable Shears, 1000V, Twin Cutting Edge (95 18 200 SBA)
- JONARD TOOLS 5-1/4 in. Cable Stripper with 3/16 in. to 1-1/8 in. Capacity (CST-1900)
- Knipex Cable and Wire Cutters