Shop All Cutting Pliers
Knipex
4 3/4 in End Cutting Nipper Uninsulated
Mfr # 64 72 120
Zoro # G6572867
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 35 Degrees Oblique End Cutter, Head With Recess, Mirror Polish
- Handle Type Multi-Component Grip
- Jaw Length 3/4 in
- Jaw Width 1/2 in
- Material High Grade Special Tool Steel
Product Information
- Brand Knipex
- MFR # 64 72 120
- Zoro # G6572867
- UPC # 843221012960
- Country of Origin Germany
- Category Cutting Pliers
Dimensions
Jaw Length | 3/4 in |
Jaw Width | 1/2 in |
Overall Length | 4 3/4 in |
Tip Width | 13/64 in |
Cutting Edge Length | 3/4 in |
Description
End Cutting Nipper, Cutting Edge Length 3/4 in, ESD Safe No, Features 35 Degrees Oblique End Cutter, Head With Recess, Mirror Polish, Handle Color Multicolored, Handle Style Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 13 Piece SAE L-Shape Hex Key Set, 11213 (11213)
- SPEEDAIRE Air Cut Off Tool, Light, 0.5 HP, 90 psi (48MA06)
- INSIZE Screw Pitch Gage, Thread Angle 60 degrees (4820-124)
- DEWALT 4,000 rpm VSR Drywall Screwgun (DW272)
- KNIPEX 8 in End Cutting Nipper Uninsulated (61 02 200)
- KNIPEX 8" Chain Nose Side Cutting Plier, Insulated (26 18 200 US)
- KNIPEX 5 in 70 Diagonal Cutting Plier Standard Cut Narrow Nose Uninsulated (70 01 125)
- KNIPEX High Leverage Diagonal Cutters, 8", 1000 (74 08 200 US)
- KNIPEX 7 in End Cutting Nipper Uninsulated (68 01 180)
- KNIPEX 10 in 74 Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (74 02 250)
- KNIPEX Knipex 7401250 High Leverage Diagonal Cutters - 1 0 in. (KNT-7401250)
- Knipex Cutting Pliers