Shop All Cutting Pliers
Knipex
4 3/4 in End Cutting Nipper Uninsulated
Mfr # 64 32 120
Zoro # G6410582
product price: $66.19
/ea
$66.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 15 Degrees Oblique End Cutter, Mirror Polished Head
- Handle Type Multi-Component Grip
- Jaw Length 1/2 in
- Jaw Width 1/2 in
- Material High Grade Special Tool Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 64 32 120
- Zoro # G6410582
- UPC # 843221012922
- Country of Origin Germany
- Category Cutting Pliers
Dimensions
Jaw Length | 1/2 in |
Jaw Width | 1/2 in |
Overall Length | 4 3/4 in |
Tip Width | 43/64 in |
Cutting Edge Length | 1/2 in |
Description
End Cutting Nipper, Cutting Edge Length 1/2 in, ESD Safe No, Features 15 Degrees Oblique End Cutter, Mirror Polished Head, Handle Color Multicolored, Handle Style Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Precision Torx Screwdriver T5 Round (26617)
- WALTER Screw for Indexable Insert FS394 Unit of Measure - Metric (FS394)
- HHIP 1/2 Carat X 3/8 X 3" Single Point Diamond Dresser (3900-0074)
- WESTWARD 1/2 in Drive Impact Socket 1 1/8 in Size 6 pt Standard Depth, Black Oxide (4LXN8)
- KNIPEX 8 in 74 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (74 01 200 SBA)
- KNIPEX Diagonal Cutters Sets, 2 pc Flush Cutter (9K 00 80 90 US)
- KNIPEX Electronic Pliers, SS, Angled (78 23 125)
- KNIPEX 5 in 79 Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (79 02 125 ESD)
- KNIPEX 6 1/4 in High Leverage Diagonal Cutting Plier Standard Cut Uninsulated (74 02 160)
- KNIPEX 8" External Circlip Pliers, Plastic Grip (46 11 A2)
- KNIPEX 4 1/2 in Diagonal Cutting Plier Standard Cut Uninsulated (77 52 115 ESD)
- Knipex Cutting Pliers